Shop All Oscillating Tool Accessories
Bosch
Oscillating Tool Blade
Mfr # OSL134CC
Zoro # G802668023
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Edge Material Carbide
- Primary Material Application General Purpose
- Compatible with Adapter Bosch, Fein, Hitachi, Makita, Milwaukee, Ridgid, Rockwell, Ryobi
- Connection Style Starlock
Product Information
- Brand Bosch
- MFR # OSL134CC
- Zoro # G802668023
- UPC # 000346627466
- Country of Origin Switzerland
- Category Oscillating Tool Accessories
Dimensions
Overall Length | 3 1/2 in |
Blade Width | 1 3/4 in |
Blade Length | 3 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Edge Material | Carbide |
Primary Material Application | General Purpose |
Compatible with Adapter | Bosch, Fein, Hitachi, Makita, Milwaukee, Ridgid, Rockwell, Ryobi |
Connection Style | Starlock |
Cutting Edge Style | Toothed Edge |
Blade Material | Carbide Tipped |
Blade Shape | Curved |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Blade Type | Plunge Cut |
Cut Style | Plunge Cut |
Materials Cut | Metal, PVC, Wood |
Number of Pieces | 1 |
Blade Thickness | 1/32 in |
Oscillating Tool Accessory Type | Cutting Blade |
Item | Oscillating Tool Blade |
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Starlock, Blade Shape Curved, Blade Material Carbide Tipped, Blade Width 1 3/4 in, Blade Length 3 1/2 in, Overall Length 3 1/2 in, Primary Material Application General Purpose, Blade Thickness 1/32 in, Materials Cut Metal, PVC, Wood, Cut Style Plunge Cut, Cutting Edge Style Toothed Edge, Edge Material Carbide, Compatible with Adapter Bosch, Fein, Hitachi, Makita, Milwaukee, Ridgid, Rockwell, Ryobi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/32" HSS Taper Length Drill Bit (DWDTL5/32)
- STANLEY Pry Bars, Pry Bar, 9 in. L, 1-1/2 in. W (STHT55530)
- DEWALT Mud Pan, Stainless Steel, 14 (DXTT-2-334)
- WESTWARD Rasp File, 4-IN-1, American, 8 In L (1NFV2)
- BOSCH Oscillating Blade, Carbide, 1-1/4 in. Size (OSL114C)
- BOSCH Oscillating Blade, High Carbon Stl, 4 in L (OSM114)
- BOSCH Oscillating Blade, 4 in. L, Cutting Wood (OSL114)
- BOSCH Oscillating Blade, Carbide Grit, 3 in. L (OSL300CR)
- BOSCH Oscillating Blade, Carbide, 4 in. L, PK3 (OSL114C-3)
- BOSCH Oscillating Blade, Bi-Metal, 4 in. Size (OSL400K)
- MILWAUKEE TOOL OPEN-LOK Mushroom Sealant Scraper Blade (5 pk) (49-25-2222)
- Bosch Oscillating Tool Accessories