Shop All Oscillating Tool Accessories
Bosch
Oscillating Rigid Scraper Blade, 4 in. L
Mfr # OSL200RS
Zoro # G4103736
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 2 in
- Application Glue, Paint, Removing Sealant
- Number of Pieces 1
- For Use With All Oscillating Tools
Product Information
- Brand Bosch
- MFR # OSL200RS
- Zoro # G4103736
- UPC # 000346480375
- Country of Origin Switzerland
- Category Oscillating Tool Accessories
Dimensions
Size | 2 in |
Overall Length | 4 in |
Blade Length | 4 in |
Blade Width | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Application | Glue, Paint, Removing Sealant |
Number of Pieces | 1 |
For Use With | All Oscillating Tools |
Material | High Carbon Steel |
Item | Oscillating Scraper Blade |
Maximum Oscillations per Minute | 21,000 |
Primary Material Application | Glue, Paint, Sealant |
Oscillating Tool Accessory Type | Scraping Blade |
Scraper Type | Rigid |
Blade Shape | Triangular |
Blade Type | Scraping |
Blade Material | High Carbon Steel |
Connection Style | Starlock |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Blade Thickness | 0.125 in |
Description
Oscillating Scraper Blade, Scraper Type Rigid, Blade Type Scraping, Oscillating Tool Accessory Type Scraping Blade, Blade Shape Triangular, Blade Width 2 in, Blade Length 4 in, Overall Length 4 in, Maximum Oscillations per Minute 21,000, Connection Style Starlock, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Primary Material Application Glue, Paint, Sealant, Application Glue, Paint, Removing Sealant, Blade Material High Carbon Steel, Blade Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 18mm Snap-Off Blade Utility Knife w/ 8-Point Blade (42047)
- TOOLPRO Upper Strut for TP72440 (TPS524A)
- HUSQVARNA FILLER, BREATHER, MINI (510023701)
- GREY PNEUMATIC SKT SET 1/2" DR 26 PC METRIC 12PT STD IM (GP1726M)
- BOSCH Oscillating Blade, Bi-Metal, 2 in. Size (OSM200F)
- BOSCH Oscillating Blade, Bi-Metal, Metalworking (OSL114MF)
- BOSCH Oscillating Blade, Carbide, 4 in. L (OSL134C)
- BOSCH Oscillating Blade, Bi-Metal, 4 in. Size (OSL400K)
- BOSCH Oscillating Blade, Bi-Metal, 3/4 in. Size (OSL034F)
- BOSCH Oscillating Blade, Bi-Metal, 1-1/4 in Size (OSL114F)
- MILWAUKEE TOOL OPEN-LOK Multi-Tool Blade Adapter for DREMEL MM45 and MM50 (49-10-9000)
- Bosch Finishing Tools