Shop All Oscillating Tool Accessories
Bosch
Oscillating Blade, Titanium, 3-1/2 in Size
Mfr # OSL312T
Zoro # G4103666
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 3-1/2 in
- For Use With All Oscillating Tools
- Number of Pieces 1
- Material Titanium
Product Information
- Brand Bosch
- MFR # OSL312T
- Zoro # G4103666
- UPC # 000346480443
- Country of Origin Switzerland
- Category Oscillating Tool Accessories
Dimensions
Size | 3-1/2 in |
Overall Length | 3 1/2 in |
Blade Width | 3 1/2 in |
Blade Length | 3 1/2 in |
Blade Diameter | 3 1/2 in |
Description
Oscillating Tool Blade, Blade Type Flush Cut, Connection Style Starlock, Blade Shape Round, Blade Material Bi-Metal, Blade Diameter 3 1/2 in, Blade Width 3 1/2 in, Blade Length 3 1/2 in, Overall Length 3 1/2 in, Maximum Oscillations per Minute 21,000, Primary Material Application General Purpose, Blade Thickness 1/8 in, Materials Cut Drywall, Metal, PVC, Wood, Cut Style Flush Cut, Straight Cut, Cutting Edge Style Toothed Edge, Edge Material Bi-Metal, Compatible with Adapter Starlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 11mm 6 pt Metric Socket, 6 Points (8411)
- DEWALT 20V MAX* 1 in. XR(R) Brushless Cordless SDS PLUS L-Shape Rotary Hammer (Tool Only) (DCH273B)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1910F)
- MITUTOYO Screw Pitch Gage, 0.4mm to 7mm, 21 Leaves (188-122)
- BOSCH Oscillating Blade, Carbide Grit, 4 in. L (OSL114CG)
- BOSCH Hook/Loop Sand Sheet, Alum Oxide, PK5 (SDTR040)
- BOSCH Oscillating Blade, Bi-Metal, Metalworking (OSL114MF)
- BOSCH Oscillating Blade, Bi-Metal, 4 in. L (OSL212F)
- BOSCH Oscillating Blade, Carbide, 4 in. L, PK2 (OSL114C-2)
- BOSCH Oscillating Blade, Bi-Metal, Wood, PK3 (OSL114F-3)
- FEIN ECUT UNIV BLADE 1-3/4"" (63502152260)
- Bosch Finishing Tools