Shop All Oscillating Tool Accessories
Bosch
Oscillating Blade, High Carbon Stl, 4 in L
Mfr # OSL138K
Zoro # G4103745
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 1-1/4 in
- For Use With All Oscillating Tools
- Application Cardboard, Cutting Carpet, Shingles
- Material High Carbon Steel
Product Information
- Brand Bosch
- MFR # OSL138K
- Zoro # G4103745
- UPC # 000346480368
- Country of Origin Switzerland
- Category Oscillating Tool Accessories
Dimensions
Size | 1-1/4 in |
Overall Length | 4 in |
Blade Width | 1 1/4 in |
Blade Length | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | All Oscillating Tools |
Application | Cardboard, Cutting Carpet, Shingles |
Material | High Carbon Steel |
Number of Pieces | 1 |
Item | Oscillating Tool Blade |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Maximum Oscillations per Minute | 21,000 |
Connection Style | Starlock |
Blade Thickness | 1/8 in |
Blade Type | Hooked Cutting |
Oscillating Tool Accessory Type | Cutting Blade |
Edge Material | High Carbon Steel |
Blade Shape | Hooked |
Primary Material Application | Soft Materials |
Compatible with Adapter | Starlock |
Materials Cut | Soft Material |
Blade Material | Steel |
Description
Oscillating Tool Blade, Blade Type Hooked Cutting, Connection Style Starlock, Blade Shape Hooked, Blade Material Steel, Blade Width 1 1/4 in, Blade Length 4 in, Overall Length 4 in, Maximum Oscillations per Minute 21,000, Primary Material Application Soft Materials, Blade Thickness 1/8 in, Materials Cut Soft Material, Edge Material High Carbon Steel, Compatible with Adapter Starlock, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 3 M10X25 Zinc, Silver Metallic, Comp: Stainless Steel (K0117.3103X25)
- IDEAL Fish Tape, 1/8 In x 240 ft, Carbon Steel (31-038)
- WESTWARD Caliper, Dial, 0-8 In (4KU75)
- ASTRO PNEUMATIC Orbital Sander, 6" (325P)
- BOSCH Oscillating Blade, Carbide, 4 in. L (OSL134C)
- BOSCH Oscillating Blade, High Carbon Steel (OSL214K)
- BOSCH Oscillating Blade, Carbide, 1-1/4 in. Size (OSL114C)
- BOSCH Oscillating Blade Set, Gnrl Purpose (OSL005C)
- BOSCH Oscillating Blade, Metalworking, 4 in. L (OSM114C)
- BOSCH Oscillating Blade, 4 in. L, Grout Removal (OSL212CG)
- DIABLO 1-1/4 in. W Carbide Oscillating Blade Metal 3 pk (DOU125CF3)
- Bosch Finishing Tools