Shop All Oscillating Tool Accessories
Bosch
Oscillating Blade, Bi-Metal, 4 in. Size
Mfr # OSL400F
Zoro # G4103605
product price: $24.97
/ea
$24.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 4 in
- Overall Length 3 in
- For Use With All Oscillating Tools
- Number of Pieces 1
Product Information
- Brand Bosch
- MFR # OSL400F
- Zoro # G4103605
- UPC # 000346480504
- Country of Origin Switzerland
- Category Oscillating Tool Accessories
Dimensions
Size | 4 in |
Overall Length | 3 in |
Blade Diameter | 4 in |
Blade Length | 3 in |
Blade Width | 4 in |
Description
Oscillating Tool Blade, Blade Type Flush Cut, Connection Style Starlock, Blade Shape Round, Blade Material Bi-Metal, Blade Diameter 4 in, Blade Width 4 in, Blade Length 3 in, Overall Length 3 in, Maximum Oscillations per Minute 21,000, Primary Material Application General Purpose, Blade Thickness 1/8 in, Materials Cut Drywall, Metal, PVC, Wood, Cut Style Flush Cut, Straight Cut, Cutting Edge Style Toothed Edge, Edge Material Bi-Metal, Compatible with Adapter Starlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Chisels, Dia. 1-1/2 In., SDS Plus (22UW27)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 7/16" (10 Pk) (49-66-0536)
- DRILL AMERICA 13/32" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X13/32)
- MARTIN TOOLS Cross Chisel Hammer, W/Hickory Handle (153G)
- BOSCH Oscillating Flexible Scraper Blde, 4 in L (OSL200FS)
- BOSCH Oscillating Accessory Set, Metalwrkng (OSL002CH)
- BOSCH Sanding Triangle, Alum Oxide, 1/2 In., PK5 (SDTR180)
- BOSCH 2 Rigid Scraper Blade (OSL200RS)
- BOSCH Oscillating Blade, Metalworking, 4 in. L (OSM114C)
- BOSCH Oscillating Blade, Bi-Metal, 3/4 in. Size (OSL034F)
- DEWALT Carbide Flush Cut Finger (DWA4243)
- Bosch Finishing Tools