Shop All Orbital, Random and Triangle Sanders
Bosch
Orbital Sander, Cordless, 12V
Mfr # GSS12V-40N
Zoro # G408664535
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Standards CSA; cULus; ETL
- Voltage 12 V
- Includes Dust Bag, Hole Punch, (2) Sanding Plates, (3) Sandpaper Sheets
- Included Charger No
Product Information
- Brand Bosch
- MFR # GSS12V-40N
- Zoro # G408664535
- UPC # 000346668810
- Country of Origin China
- Category Orbital, Random and Triangle Sanders
Dimensions
Tool Length | 7 3/4 in |
Tool Height | 4 1/4 in |
Tool Width | 5 1/4 in |
Sheet Size | 1/3 in; 1/4 in |
Description
Orbital Sander, Power Source Cordless, Product Type Sheet Sander, Abrasive Shape Rectangle, Sheet Size 1/3 in; 1/4 in, Abrasive Mount Type Hook and Loop, Speed Settings Variable, Maximum Orbits per Minute 10,000 OPM, Battery Platform 12V Max, Bare Tool/Battery Included Bare Tool, Number of Batteries Included 0, Battery Capacity Not Applicable, Number of Vacuum Holes 0, Dust Collection Port Type Not Applicable, Orbit Size Not Applicable, Grip Type Palm, Voltage 12 V, Number of Chargers Included 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERMAN MultiTool, SS, 14 Tools, Sidekick (831428)
- YG-1 TOOL CO Square End Mill, Single End, 3/4", HSS (06109)
- KESON Chalk Line, w/Handle, Wht, 140 ft, For 6XGL2 (RLG140FL)
- BESSEY Metal Cutting Snip, Straight, 7 3/4 in, Stainless Steel (D48)
- BOSCH ORBITAL SANDER 5"" (ROS20VSK)
- BOSCH Dual-Mode Random Orbit Sander, 5 (GET65-5N)
- BOSCH Corded Sander, 7.5 A, 5.7 lb (GET75-6N)
- BOSCH Orbital Sander, Cordless, 18V (GSS18V-40N)
- BOSCH Random Orbit Sander, 5", 18V, Palm (GEX18V-5N)
- BOSCH BOSCH® ROS20VSK, 5 Inch Random Orbit Sander Kit (ROS20VSK)
- HARDIN 18V 4.0Ah Lithium-Ion Cordless Random Orbital Polisher / Sander (HD-4800-DC)
- Bosch Orbital, Random and Triangle Sanders