Shop All Rotary and Straight Line Laser Levels
Bosch
Optical Level, 400 ft., Exterior
Mfr # GOL 32 CK
Zoro # G1837617
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Leveling Type Self-Leveling
- Number of Dots 0
- Number of Lines 0
- Range w/o Detector 400 ft.
Product Information
- Brand Bosch
- MFR # GOL 32 CK
- Zoro # G1837617
- UPC # 000346453294
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Thread Size | 5/8-11 |
Focus Diameter - Minimum | 4 ft |
Tripod Height - Minimum | 38 in |
Tripod Thread Size | 5/8"-11 |
Overall Height | 5 5/8 in |
Overall Length | 5 5/8 in |
Overall Width | 5 5/16 in |
Tripod Height - Maximum | 63 in |
Description
Automatic Level Kit, Leveling Type Self-Leveling, Magnification 32X, Aperture 35 9/16 mm, Working Range - Maximum 400 ft, Field of View 1 Degrees @ 30 ft, Horizontal Graduations 1 Degrees , Focus Diameter - Minimum 4 ft, Accuracy +/-1/16 in @ 100 ft, Horizontal Range 360 Degrees , Includes Grade Rod, Tripod, Case, Plumb Bob, Tool Kit, Number of Lenses 2, Features Top Mount Quick Sight, IP Rating IP54, Material Aluminum, Number of Level Vials 1, Number of Plumb Vials 1, Overall Height 5 5/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Screwdriver #2 Round with Hex Bolster (79113)
- MORSE Pilot Drill Bit, Steel, 1/4" Shank Size (MAPD3C)
- CRESCENT NICHOLSON 8" Round Single Cut Bastard File - Carded (21853)
- KLEIN TOOLS 8 1/8 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D228-8)
- BOSCH 2 beam Self Leveling Cross-Line Laser 65 ft. 5 pc (GLL50-20G)
- BOSCH Laser Detector, Red, 800ft. (LR10)
- BOSCH Cross Line Laser Kit, 1/4-20 Thread Size (GCL100-80C)
- BOSCH Leveling/Alignment Laser, Int/Ext, 265 ft. (GLL3-300 / BT 150)
- BOSCH 12V 3-Plane Line Laser Level (GLL3-330C)
- BOSCH Rotary Laser Kit, 5/8-11 Thread Size (GRL900-20HVK)
- H & H INDUSTRIAL PRODUCTS Dasqua 6" Master Precision Level (8302-0005)
- Bosch Levels, Compasses, and Plumb Bobs