Shop All Router Accessories
Bosch
Offset Base & Roller Guide
Mfr # PR004
Zoro # G4893253
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Offset Base Designed to Work with Bosch Palm Routers PR20evsk and PR20evsnk, Quick-clamp System Allows Motor to Be Easily Moved from Base to Base; Aluminum and Steel Construction; Spindle Lock
- Includes 1/4 in Self-Releasing Collet, Base Cover, Wrench, Drive Gear, Phenolic Subbase, Special Roller Guide
- For Use With Bosch Palm Routers
- Material Aluminum
Product Information
- Brand Bosch
- MFR # PR004
- Zoro # G4893253
- UPC # 000346352597
- Country of Origin Mexico
- Category Router Accessories
Dimensions
Base Depth | 7 1/8 in |
Base Width | 6 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Router Base |
Features | Offset Base Designed to Work with Bosch Palm Routers PR20evsk and PR20evsnk, Quick-clamp System Allows Motor to Be Easily Moved from Base to Base; Aluminum and Steel Construction; Spindle Lock |
Includes | 1/4 in Self-Releasing Collet, Base Cover, Wrench, Drive Gear, Phenolic Subbase, Special Roller Guide |
For Use With | Bosch Palm Routers |
Material | Aluminum |
Number of Pieces | 5 |
Product Type | Router Base |
Base Type | Offset |
Compatible Manufacturer Model Number | PR10E, PR20EVS |
Handle Type | Palm Grip |
Description
Router Base, Base Type Offset, Compatible Manufacturer Model Number PR10E, PR20EVS, Handle Type Palm Grip, Includes 1/4 in Self-Releasing Collet, Base Cover, Wrench, Drive Gear, Phenolic Subbase, Special Roller Guide, Base Depth 7 1/8 in, Base Width 6 1/4 in, Compatible Grainger Model Number 2GTE4, 45CR54, Material Aluminum, Number of Pieces 5, Product Type Router Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Pass-Thru 72 Tooth Ratchet 8" (EHT235080GR)
- ZORO SELECT End Mill, nACRo, 0.125" Shank dia., Carbide (HGW70125-00)
- SK PROFESSIONAL TOOLS Screwdriver T20 Round (84003)
- MILWAUKEE TOOL 1/2 in Drive IMPACT SOCKET SET, SAE, 12 pc. pcs (49-66-7010)
- BOSCH Router Tilt Base (PR005)
- BOSCH Router Guide, 3-1/2 In (RA1054)
- BOSCH Template Guide Kit (RA1128)
- BOSCH Palm Router Subbase, Plastic, 11-3/4" W (PR110)
- BOSCH Plunge Base, 11" L x 9" W x 6" H (PR111)
- BOSCH BOSCH® Benchtop Router Table with Laminated Top & Dual Outlets (RA1171)
- MAKITA Offset Base (196093-4)
- Bosch Router Accessories