Shop All Wiper Blades
Bosch
Oe Wiper Blade, 3397118506
Mfr # 3397118506
Zoro # G2165612
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Plastic
- Blade 2 Length 18 in
- Blade 1 Length 18 in
- Frame Color Black
Product Information
- Brand Bosch
- MFR # 3397118506
- Zoro # G2165612
- UPC # 3165141087543
- Country of Origin Unknown
- Category Wiper Blades
Dimensions
Blade 2 Length | 18 in |
Blade 1 Length | 18 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Plastic |
Frame Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON MANUFACTURING UNIV STEEL LICENSE BRKT (V428-09)
- SKF Adapter Bearing, Ra015-Rrb (RA015-RRB)
- BUYERS PRODUCTS Air Compensated Pintle Hook, 45 Ton (P45AC4)
- BOSCH Snow Driver Windshield Wiper Blade -13SD (13SD)
- BOSCH Aerotwin Wiper Blade, 3397007523 (3397007523)
- BOSCH Snow Driver Windshield Wiper Blade -17SD (17SD)
- BOSCH Micro Edge Wiper Blade -40718A (40718A)
- BOSCH Oe Wiper Blade, 3397118404 (3397118404)
- BOSCH Wiper Blade, 21Ca (21CA)
- TRICO Wiper Blade, 17", Universal Conventional (30-170)
- Bosch Automotive Exterior Accessories