Shop All Wiper Blades
Bosch
Oe Wiper Blade, 3397018300
Mfr # 3397018300
Zoro # G2156162
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Bracket
- Material Natural Rubber with Graphite (Blade); Steel (Frame)
- Length 24 in
- Frame Color Black
Product Information
- Brand Bosch
- MFR # 3397018300
- Zoro # G2156162
- UPC # 89033053101
- Country of Origin Unknown
- Category Wiper Blades
Dimensions
Length | 24 in |
Details
Promotion Restriction | Not eligible for promotion |
Type | Bracket |
Material | Natural Rubber with Graphite (Blade); Steel (Frame) |
Frame Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UVIEW Leak Test Gas/Diesel Combustion Block (560000)
- MILTON Air Chuck, Euro Style Hose Barb, 1/4" (S-697)
- QUICKCABLE Golf Cart Cable, 4 ga., 12", PK25 (205754-025)
- JR PRODUCTS JR Products 01284 Safety Lock Pin - 1/4" x 3" Usable Length (01284)
- BOSCH REAR WIPER BLADE (H251)
- BOSCH Oe Wiper Blade, 3397001367 (3397001367)
- BOSCH Aerotwin Wiper Blade, 3397007072 (3397007072)
- BOSCH Icon Wiper Blade, 20B (20B)
- BOSCH Wiper Blade, 18Ca (18CA)
- BOSCH ICON Wiper Blade -24OE (24OE)
- BOSCH WIPER BLADE REAR OE STYLE (A310H)
- Bosch Wiper Blades