Shop All Spark Plugs
Bosch
Oe Fine Wire Double Iridium, Yr6Ni332S
Mfr # YR6NI332S
Zoro # G5926351
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Ground Electrode Tip Design Standard
- Hex Size 16.00 mm
- Thread Reach 26.50 mm
- Seat Type Flat
Product Information
- Brand Bosch
- MFR # YR6NI332S
- Zoro # G5926351
- UPC # 4047024278172
- Country of Origin Unknown
- Category Spark Plugs
Dimensions
Hex Size | 16.00 mm |
Gap Size | 0.70 mm |
Thread Dia. | 12.00 mm |
Details
Promotion Restriction | Not eligible for promotion |
Ground Electrode Tip Design | Standard |
Thread Reach | 26.50 mm |
Seat Type | Flat |
Center Electrode Material | Iridium (Tip); Copper (Core) |
Configuration | Standard |
Number of Ground Electrode | 1 |
Resistance | 6000 ohm |
Heat Range | 6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Mini Lightbar, LED, Amber/Clear, 15" L (5597CAC-VM)
- OPTRONICS Optronics ST70RK ST-70 Series Red 6" Oval Stop/Turn/Tail Light Kit (ST70RK)
- FAIRCHILD INDUSTRIES Two Piece Rubber Glass Sealing Weatherstrip, 25Ft, Each, 0532-25-L (0532-25-L)
- SEA-DOG Nylon Square Tube Top Insert - Black - 1" (273580-1)
- BOSCH Spark Plug Nickel Spark Pl, 79009 (79009)
- BOSCH OE Fine Wire Single Platinum Spark Plug-6702 (6702)
- BOSCH Nickel Spark Plug(Pr-Ea/Bx-10), 7403 (7403)
- BOSCH 9655 OE Fine Wire Double Iridium Spark Plug (9655)
- BOSCH NICKEL SPARK PLUG(PR-EA/BX-10) (7411)
- BOSCH YR6NI332S OE Fine Wire Double Iridium Spark Plug (YR6NI332S)
- ACDELCO Spark Plug, Mr43T (MR43T)
- Bosch Spark Plugs