Shop All Screwdriver Bits and Nutsetters
Bosch
Nutsetters, Fastening Size 7/16", Hex
Mfr # ITNS7162
Zoro # G008230307
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 2 9/16 in
- Impact Rated Yes
- Number of Nutsetters Included 1
- Fastening Size 7/16 in
Product Information
- Brand Bosch
- MFR # ITNS7162
- Zoro # G008230307
- UPC # 000346484915
- Country of Origin Viet Nam
- Category Screwdriver Bits and Nutsetters
Dimensions
Overall Length | 2 9/16 in |
Fastening Size | 7/16 in |
Tool Insertion Size | 1/4 in Hex |
Details
Promotion Restriction | Not eligible for promotion |
Impact Rated | Yes |
Number of Nutsetters Included | 1 |
Measurement System | English/Imperial |
Features | Extended Torsion Zone, Hardened-Core Manufacturing, Heat-Treated Bit Manufacturing, Laser-Etched Markings, Precision-Engineered Bit Tips |
Item | Nutsetters |
Slide to Clean | No |
Magnetized Tip | No |
Description
Nutsetters, Measurement System English/Imperial, Fastening Size 7/16 in, Tool Insertion Size 1/4 in Hex, Overall Length 2 9/16 in, Impact Rated Yes, Magnetized Tip No, Slide to Clean No, Number of Nutsetters Included 1, Tool Brand Bosch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 2-3/8 in. x 2 in. 12,000-Series Annular Cutter (12276)
- ULLMAN 8-1/4 in. to 30-1/4 in. Magnetic Pick-Up Tool, 16 lbs. (GM-2)
- WRIGHT TOOL Attachment 1/2" Drive Wobble Extension - (4409)
- PERFORMANCE TOOL 7-Pc Sae Ratcheting Wrench Set Wrench Set Rtch, W30630 (W30630)
- BOSCH Nutsetter Set, Alloy Steel, SAE, 1/4" Hex (ITNS2490)
- BOSCH Nutsetters, Fastening Size 1 7/8", Screw (ITNS12)
- BOSCH Nutsetters, Fastening Size 1 7/8", Hex (ITNSV105)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4320)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4280)
- VEGA INDUSTRIES Vega 1/4 Mag Nutsetter x 12", S2 Modified Steel, Gunmetal Grey (1300MN416)
- DIABLO 2" #30 Torx Drive Bits (15-Pack) (DT302P15)
- Bosch Screwdriver Bits and Nutsetters