Shop All Screwdriver Bits and Nutsetters
Bosch
Nutsetters, Fastening Size 2 9/16", Screw
Mfr # ITNS2492
Zoro # G008230291
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Measurement System English/Imperial
- Tool Insertion Size 1/4 in Hex
- Overall Length 2 9/16 in
- Fastening Size 2 9/16 in
Product Information
- Brand Bosch
- MFR # ITNS2492
- Zoro # G008230291
- UPC # 000346484939
- Country of Origin Viet Nam
- Category Screwdriver Bits and Nutsetters
Dimensions
Tool Insertion Size | 1/4 in Hex |
Overall Length | 2 9/16 in |
Fastening Size | 2 9/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Measurement System | English/Imperial |
Item | Nutsetters |
Features | Heat-Treated Manufacturing, High Visibility Sleeve with Laser-Etched Markings, Precision-Engineered Tips |
Number of Nutsetters Included | 3 |
Impact Rated | Yes |
Slide to Clean | No |
Magnetized Tip | No |
Description
Nutsetters, Measurement System English/Imperial, Fastening Size 2 9/16 in, Tool Insertion Size 1/4 in Hex, Overall Length 2 9/16 in, Impact Rated Yes, Magnetized Tip No, Slide to Clean No, Number of Nutsetters Included 3, Tool Brand Bosch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 11 ft. 5 in L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel (ZHBFR10-11'5)
- MILWAUKEE TOOL M4 1/4 in Hex Screwdriver Kit, Includes: Cordless Screwdriver, 2 Batteries, Charger (2101-22)
- HHIP 1/2" AL-8 C2 Carbide Tipped Single Point Brazed Tool Bit (2008-1018)
- DRILL AMERICA 1/2"-14 HSS Plug Hand Tap (DWTST1/2-14P)
- BOSCH Nutsetter Set, Alloy Steel, SAE, 1/4" Hex (ITNS2490)
- BOSCH Nutsetters, Fastening Size 1 7/8", Hex (ITNSV105)
- BOSCH Nutsetters, Fastening Size 7/16", Hex (ITNS7162)
- BOSCH Nutsetters, Fastening Size 1 7/8", Screw (ITNS12)
- DEWALT 7/16-in Cleanable Nut Driver (DWADND716)
- IRWIN Nutsetter, Steel, Impact Rated, PK4 (IWAF342-4)
- WERA Nutsetter, 10.0 X 50mm, Magnetic (05060425001)
- Bosch Screwdriver Bits and Nutsetters