Shop All Screwdriver Bits and Nutsetters
Bosch
Nutsetters, Fastening Size 1 7/8", Screw
Mfr # ITNS12
Zoro # G808230354
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Extended Torsion Zone Helps to Absorb High Torque of New Impact Drivers, Heat-Treated Manufacturing, High Visibility Sleeve with Laser-Etched Markings, Precision-Engineered Tips
- Overall Length 1 7/8 in
- Impact Rated Yes
- Fastening Size 1 7/8 in
Product Information
- Brand Bosch
- MFR # ITNS12
- Zoro # G808230354
- UPC # 000346484816
- Country of Origin Viet Nam
- Category Screwdriver Bits and Nutsetters
Dimensions
Overall Length | 1 7/8 in |
Fastening Size | 1 7/8 in |
Tool Insertion Size | 1/4 in Hex |
Details
Promotion Restriction | Not eligible for promotion |
Features | Extended Torsion Zone Helps to Absorb High Torque of New Impact Drivers, Heat-Treated Manufacturing, High Visibility Sleeve with Laser-Etched Markings, Precision-Engineered Tips |
Impact Rated | Yes |
Number of Nutsetters Included | 1 |
Measurement System | English/Imperial |
Item | Nutsetters |
Magnetized Tip | No |
Slide to Clean | No |
Description
Nutsetters, Measurement System English/Imperial, Fastening Size 1 7/8 in, Tool Insertion Size 1/4 in Hex, Overall Length 1 7/8 in, Impact Rated Yes, Magnetized Tip No, Slide to Clean No, Number of Nutsetters Included 1, Tool Brand Bosch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Double End Offset Socket Wrench, 15x15mm (009330015)
- RIDGID Pipe Thread Die, 2 In, For SS, 4 Pc (37940)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 3/64x1/8x1/8x1-1/2 (C61807)
- URREA Tool Box, Plastic, Red, 20 in W x 8-1/2 in D x 8-1/2 in H (9901)
- BOSCH Nutsetters, Fastening Size 1 7/8", Hex (ITNSV105)
- BOSCH Nutsetters, Fastening Size 7/16", Hex (ITNS7162)
- BOSCH Nutsetter Set, Alloy Steel, SAE, 1/4" Hex (ITNS2490)
- IRWIN Nutsetter, 1/2", Steel, PK5 (IWAF24312B5)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4020)
- KO-KEN Stud Bolt Setter M7 X 1.0 42mm 1/2 Sq. Drive (14103M-7(1.0))
- CRESCENT 1/4" x 2-1/2" VORTEX™ Magnetic Nutsetter - 25 Pack (CAVN2DHX16-25)
- Bosch Screwdriver Bits and Nutsetters