Shop All Screwdriver Bits and Nutsetters
Bosch
Nutsetters, Fastening Size 1 7/8", Hex
Mfr # ITNSV105
Zoro # G508230357
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tool Insertion Size 1/4 in Hex
- Impact Rated Yes
- Overall Length 1 7/8 in
- Fastening Size 1 7/8 in
Product Information
- Brand Bosch
- MFR # ITNSV105
- Zoro # G508230357
- UPC # 000346644074
- Country of Origin Viet Nam
- Category Screwdriver Bits and Nutsetters
Dimensions
Tool Insertion Size | 1/4 in Hex |
Overall Length | 1 7/8 in |
Fastening Size | 1 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Impact Rated | Yes |
Number of Nutsetters Included | 5 |
Includes | (1) 1/2 in Nutsetter, (1) 1/4 in Nutsetter, (1) 3/8 in Nutsetter, (1) 5/16 in Nutsetter, (1) 7/16 in Nutsetter |
Features | Extended Torsion Zone, Impact Tough Design, Laser-Etched Markings, Precision-Engineered Nutsetter Heads |
Measurement System | English/Imperial |
Item | Nutsetters |
Slide to Clean | No |
Magnetized Tip | Yes |
Description
Nutsetters, Measurement System English/Imperial, Fastening Size 1 7/8 in, Tool Insertion Size 1/4 in Hex, Overall Length 1 7/8 in, Impact Rated Yes, Magnetized Tip Yes, Slide to Clean No, Number of Nutsetters Included 5, Tool Brand Bosch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Cross Pein Hammer, 3 lb., 14 In, Fiberglass (6894108)
- DRILL AMERICA m14x1.5 HSS Metric 4 Flute Taper Hand Tap (DWTT14X1.5)
- WESTWARD HSS Step Drill Bit 12 Sizes, 3/16-7/8" (19N127)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3076R)
- BOSCH Nutsetters, Fastening Size 1 7/8", Screw (ITNS12)
- BOSCH Nutsetter Set, Alloy Steel, SAE, 1/4" Hex (ITNS2490)
- BOSCH Nutsetters, Fastening Size 7/16", Hex (ITNS7162)
- DEWALT 5/16-in Cleanable Nut Driver (DWADND516)
- ZORO SELECT 3/8X1 7/8X1/4 POWER MAGNETIC NUTSETTER PLAIN (36-165)
- IRWIN Power Bit, SAE, 6" Bit L (IWAF36DEPH2)
- MILWAUKEE TOOL 4 pc. Drywall Screw Setter (48-32-2101)
- Bosch Screwdrivers and Nutdrivers