Shop All Screwdriver Bits and Nutsetters
Bosch
Nutsetter Set, Alloy Steel, SAE, 1/4" Hex
Mfr # ITNS2490
Zoro # G206878943
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 1 7/8 in
- Includes (1) 1/4 in Nutsetter, (1) 3/8 in Nutsetter, (1) 5/16 in Nutsetter
- Impact Rated Yes
- Features Extended Torsion Zone Helps to Absorb the Torque Peaks of Impact Drivers to Avoid Breakage, Hardened-Core Manufacturing Increases Bit Strength, Heat-Treated Bit Manufacturing Provides Stronger Bit, Hex Interface Made to Fit 1/4 in Hex Impact Drivers, High-Quality Forged Steel Supplies Durability for Long Accessory Life, Impact Tough Design Provides 10x Life Over Standard Bits, with an Extended Torsion Zone, Hardened Core and Precision Tip, Laser-Etched Markings Lasts for the Life of Bit, and they are Easier to Read, Precision-Engineered Bit Tips Deliver a Better Fit and Less Cam-Out
Product Information
- Brand Bosch
- MFR # ITNS2490
- Zoro # G206878943
- UPC # 000346484823
- Country of Origin Viet Nam
- Category Screwdriver Bits and Nutsetters
Dimensions
Overall Length | 1 7/8 in |
Tool Insertion Size | 1/4 in Hex |
Fastening Size | 1/4 in, 5/16 in, 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | (1) 1/4 in Nutsetter, (1) 3/8 in Nutsetter, (1) 5/16 in Nutsetter |
Item | Nutsetter Set |
Impact Rated | Yes |
Features | Extended Torsion Zone Helps to Absorb the Torque Peaks of Impact Drivers to Avoid Breakage, Hardened-Core Manufacturing Increases Bit Strength, Heat-Treated Bit Manufacturing Provides Stronger Bit, Hex Interface Made to Fit 1/4 in Hex Impact Drivers, High-Quality Forged Steel Supplies Durability for Long Accessory Life, Impact Tough Design Provides 10x Life Over Standard Bits, with an Extended Torsion Zone, Hardened Core and Precision Tip, Laser-Etched Markings Lasts for the Life of Bit, and they are Easier to Read, Precision-Engineered Bit Tips Deliver a Better Fit and Less Cam-Out |
Measurement System | English/Imperial |
Material | Alloy Steel |
Number of Nutsetters Included | 3 |
Magnetized Tip | Yes |
Description
Nutsetter Set, Measurement System English/Imperial, Fastening Size 1/4 in, 5/16 in, 3/8 in, Tool Insertion Size 1/4 in Hex, Overall Length 1 7/8 in, Impact Rated Yes, Magnetized Tip Yes, Material Alloy Steel, Slide to Clean Not Applicable, Number of Nutsetters Included 3, Tool Brand Bosch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL Drain Snake w/ CABLE DRIVE w/5/16” Cable (2772A-21)
- HHIP 5 X 1/16 X 1" High Speed Steel Plain Slitting Saw (5071-4604)
- CHICAGO PNEUMATIC Screwdriver Shut Off Clutch (CP2622)
- DRILL AMERICA 9/32" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO9/32)
- BOSCH Nutsetters, Fastening Size 1 7/8", Screw (ITNS12)
- BOSCH Nutsetters, Fastening Size 7/16", Hex (ITNS7162)
- BOSCH Nutsetters, Fastening Size 1 7/8", Hex (ITNSV105)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4250)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4230)
- DIABLO Revolutionary, Complete Range Of SDS-Max (DMAMX1220)
- DIABLO 2" #2 Phillips Drive Bits (100-Pack) (DPH22P100)
- Bosch Screwdrivers and Nutdrivers