Shop All Nut Setters and Bit Holders
Bosch
Nutsetter, 3/6" Hex, Impact Tough
Mfr # ITNS38
Zoro # G3620596
product price: $3.65
/ea
Sold in multiples of 5 for $18.25
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Size 1/4"
- Overall Length 1-7/8"
- Bit Style Nut Setter
- Measurement Type SAE
Product Information
- Brand Bosch
- MFR # ITNS38
- Zoro # G3620596
- UPC # 346428797
- Country of Origin Viet Nam
- Category Nut Setters and Bit Holders
Dimensions
Shank Size | 1/4" |
Overall Length | 1-7/8" |
Point Size | 3/8" |
Nutsetter Hex Size | 3/8" |
Fastening Size | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Bit Style | Nut Setter |
Measurement Type | SAE |
Number of Pieces | 1 |
Impact Rated | Yes |
SAE or Metric | SAE |
Item | ITNS38 Impact Tough 3/8In Mag Nutse |
Magnetic/Nonmagnetic | Magnetic |
Description
ITNS38 Impact Tough 3/8In Mag Nutse, Fastening Size 3/8 in, Impact Rated Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 15/16 in. X 3/4 in. RotaLoc Annular Cutter (17130)
- NORTON ABRASIVES ProSand 7 in. L X 3-2/3 in. W Hand Sander (07660705237)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 5, 5 mm L.100 mm (40085500)
- OSG Spiral Flute Tap, 7/16"-20, Bottoming, UNF, 3 Flutes, TiCN (143408)
- BOSCH NUT SETTER Magnetic 5/16" (VA15112)
- BOSCH 2 QC Bit Holder (ITBHQC201)
- BOSCH 2 QC Bit Holder (ITBHQC201)
- BOSCH Nutsetter, 1/4" Hex, Impact Tough (ITNS14)
- BOSCH Nutsetter, 5/16" Hex, Impact Tough (ITNS516)
- BOSCH Bit Holder, Impact, 1/4" Hex Shank, 2" L (ITBH201)
- YG-1 TOOL CO Straight Spade Drill Holder (P14203)
- Bosch Nut Setters and Bit Holders