Shop All Auger Drill Bits
Bosch
NailKiller Auger, 3/8In x 13In, Tube
Mfr # NKMT06
Zoro # G3251090
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 13 in
- Material Alloy steel
- Number of Pieces 1
- Drill Bit Size 3/8 in
Product Information
- Brand Bosch
- MFR # NKMT06
- Zoro # G3251090
- UPC # 000346396546
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Bit Dia. | 3/8" |
Overall Length | 13 in |
Shank Size | 3/8" |
Drill Bit Size | 3/8 in |
Shank Hex Size | 3/8 in |
Flute Length | 9 in |
Maximum Drilling Depth | 9 in |
Description
Hybrid Ship and Spur Auger, Hybrid Drill Bit, 3/8 in, 13 in Overall Length, Hex, PTFE, Shank Hex Size 3/8 in, Maximum Drilling Depth 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Driver Drill Kit, 1/2 in, Cordless, 5.0 Ah (XFD14T)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 13,000 RPM, 0.7 hp (CP854)
- PFERD Plastic Needle File Handle - Quick-Clamp (16075)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 5in (MCB-510)
- BOSCH NailKiller Auger, 7/16In x 13In, Tube (NKMT07)
- BOSCH NailKiller Auger, 3/8In x 7-1/2In, Tube (NKST06)
- BOSCH NailKiller Auger, 1-1/4In x 13In, Tube (NKMT20)
- BOSCH NailKiller Auger, 1-1/8In x 13In, Tube (NKMT18)
- BOSCH 1-1/8" X 17-1/2" Auger Wood Drilling Bit, Carbon Steel, 7/16" Shank Size (NKLT18)
- BOSCH NailKiller Auger, 13/16In x 13In, Tube (NKMT13)
- DRILLCO 9/16 X 18 SHIP AUGER BIT - 1900E (19E136B)
- Bosch Auger Drill Bits