Shop All Auger Drill Bits
Bosch
NailKiller Auger, 1In x 7-1/2In, Tube
Mfr # NKST16
Zoro # G3251249
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 7 1/2 in
- Drill Style Auger
- Includes Threaded Tip
- Drill Bit Material Carbon Steel
Product Information
- Brand Bosch
- MFR # NKST16
- Zoro # G3251249
- UPC # 000346397222
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1" |
Overall Length | 7 1/2 in |
Shank Size | 1" |
Drill Bit Size | 1 in |
Maximum Drilling Depth | 4 in |
Flute Length | 4 in |
Shank Hex Size | 1 in |
Shank Diameter | 7/16 in |
Description
Hybrid Ship and Spur Auger, Hybrid Drill Bit, 1 in, 7 1/2 in Overall Length, Straight, PTFE, Shank Diameter 7/16 in, Shank Hex Size 1 in, Maximum Drilling Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Customized Foam Insert (910) (21299) for (910-FOAM_10 WATCHES)
- SUPERCUT 104.5-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (530278)
- PROTO 1/4 in Drive Impact Socket 1/4 in Size, Deep Socket, black oxide (J6508H)
- UNIBOR 11/16in - 15/16in Weldon Shank step drill 5 DIAS. (19X11/16E5)
- BOSCH NailKiller Auger 1-1/8In x 7-1/2In Tube (NKST18)
- BOSCH NailKiller Auger, 3/4In x 7-1/2In, Tube (NKST12)
- BOSCH NailKiller Auger 1-3/8In x 7-1/2In Tube (NKST22)
- BOSCH NailKiller Auger, 1-1/2In x 13In, Tube (NKMT24)
- BOSCH 1" X 17-1/2" Auger Wood Drilling Bit, Carbon Steel, 7/16" Shank Size (NKLT16)
- BOSCH NailKiller Auger, 1/2In x 7-1/2In, Tube (NKST08)
- WOODOWL Deep Cut Utility Auger 18" x 1-1/8" (08815)
- Bosch Drill Bits