Shop All Auger Drill Bits
Bosch
NailKiller Auger, 1/2In x 7-1/2In, Tube
Mfr # NKST08
Zoro # G3576721
original price:
$11.57
5% off
new price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Dia. 1/2"
- Overall Length 7 1/2 in
- Shank Size 5/16 in
- Number of Pieces 1
Product Information
- Brand Bosch
- MFR # NKST08
- Zoro # G3576721
- UPC # 000346397147
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1/2" |
Overall Length | 7 1/2 in |
Shank Size | 5/16 in |
Drill Bit Size | 1/2 in |
Maximum Drilling Depth | 4 in |
Flute Length | 4 in |
Shank Hex Size | 1/2 in |
Shank Diameter | 7/16 in |
Description
Hybrid Ship and Spur Auger, Hybrid Drill Bit, 1/2 in, 7 1/2 in Overall Length, Straight, PTFE, Shank Diameter 7/16 in, Shank Hex Size 1/2 in, Maximum Drilling Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing Grip, Mini, D=5/16-18X40 A=28, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.00A3X40)
- KODIAK CUTTING TOOLS 1/4-28 Spiral Pt Plug Tap High Vanadium High Speed Steel Steam Oxide (5573376)
- STARRETT Combination Square (C33H-6-16R)
- ARTU Silicon Carbide Grinding Wheel (01551)
- BOSCH NailKiller Auger 1-3/8In x 7-1/2In Tube (NKST22)
- BOSCH NailKiller Auger, 13/16In x 13In, Tube (NKMT13)
- BOSCH NailKiller Auger, 11/16In x 13In, Tube (NKMT11)
- BOSCH NailKiller Auger 7/16In x 7-1/2In Tube (NKST07)
- BOSCH NailKiller Auger, 1-1/2In x 17In, Tube (NKLT24)
- BOSCH NailKiller Auger, 3/4In x 7-1/2In, Tube (NKST12)
- KLEIN TOOLS Steel Ship Auger Bit, Screw Point, 1 x 4-Inch (53406)
- Bosch Auger Drill Bits