Shop All Auger Drill Bits
Bosch
NailKiller Auger 1-3/8In x 7-1/2In Tube
Mfr # NKST22
Zoro # G0603605
original price:
$21.15
1% off
new price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 7 1/2 in
- Number of Pieces 1
- Material Alloy steel
- Drill Bit Material Carbon Steel
Product Information
- Brand Bosch
- MFR # NKST22
- Zoro # G0603605
- UPC # 000346397253
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1-3/8" |
Overall Length | 7 1/2 in |
Shank Size | 1-3/8" |
Drill Bit Size | 1 3/8 in |
Shank Diameter | 7/16 in |
Shank Hex Size | 1 3/8 in |
Maximum Drilling Depth | 4 in |
Flute Length | 4 in |
Description
Hybrid Ship and Spur Auger, Hybrid Drill Bit, 1 3/8 in, 7 1/2 in Overall Length, Straight, PTFE, Shank Diameter 7/16 in, Shank Hex Size 1 3/8 in, Maximum Drilling Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 10 ton straight jaw puller set 8pc without metal box (4238)
- ILC Replacement for Hilti Sf144-a Battery (SF144-A BATTERY HILTI)
- VESSEL Megadora Impa Assorted Sd 8Pc Set In Eva (980MIXEVA)
- CENTIPEDE Sawhorse Expndbl 4'X8' (CK15S)
- BOSCH NailKiller Auger, 5/8In x 7-1/2In, Tube (NKST10)
- BOSCH NailKiller Auger 13/16In x 7-1/2In Tube (NKST13)
- BOSCH NailKiller Auger 11/16In x 7-1/2In Tube (NKST11)
- BOSCH NailKiller Auger, 7/8In x 13In, Tube (NKMT14)
- BOSCH 118x712 Auger Bit (NKST18)
- BOSCH NailKiller Auger, 1In x 7-1/2In, Tube (NKST16)
- IRWIN WELDTEC SHIP AUGER 1"" (3043013)
- Bosch Drill Bits