Shop All Auger Drill Bits
Bosch
NailKiller Auger 1-1/4In x 7-1/2In Tube
Mfr # NKST20
Zoro # G0603596
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 7 1/2 in
- Includes Threaded Tip
- Drill Bit Size 1 1/4 in
- Number of Pieces 1
Product Information
- Brand Bosch
- MFR # NKST20
- Zoro # G0603596
- UPC # 000346397246
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1-1/4" |
Overall Length | 7 1/2 in |
Shank Size | 1-1/4" |
Drill Bit Size | 1 1/4 in |
Shank Hex Size | 1 1/4 in |
Maximum Drilling Depth | 4 in |
Shank Diameter | 7/16 in |
Flute Length | 4 in |
Description
Hybrid Ship and Spur Auger, Hybrid Drill Bit, 1 1/4 in, 7 1/2 in Overall Length, Straight, PTFE, Shank Diameter 7/16 in, Shank Hex Size 1 1/4 in, Maximum Drilling Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 Flutes (2LWL6)
- M.A. FORD Twister Hpd Solid Hp Drill 5X, 6.60Mm (HPDSR 0660A)
- WESTWARD 17/64" 135 Deg. Jobber Length Drill Bit (401J75)
- WILLIAMS 14" L 2-9/16" Cap. Aluminum Pipe Wrench, 14", Aluminum Heavy Duty (13506)
- BOSCH NailKiller Auger 9/16In x 7-1/2In Tube (NKST09)
- BOSCH NailKiller Auger 1-1/2In x 7-1/2In Tube (NKST24)
- BOSCH NailKiller Auger, 3/4In x 7-1/2In, Tube (NKST12)
- BOSCH NailKiller Auger, 1In x 17In, Bulk (NKLB16)
- BOSCH NailKiller Auger, 3/4In x 13In, Tube (NKMT12)
- BOSCH NailKiller Auger, 1/4In x 7-1/2In, Tube (NKST04)
- IRWIN Ship Auger Bit, 11/4 Dia, 7/16 Hex Shank (3043015)
- Bosch Auger Drill Bits