Shop All Spade Blades and Indexable Drill Inserts
Bosch
Nail Strike Wood-Boring Bit 1/2"x6"
Mfr # NS1005
Zoro # G2222173
Sold in multiples of 2 for $17.58
$17.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Decimal Equivalent 0.5
- Overall Length 6 in
- Cutting Direction Right Hand
- Number of Flutes 1
Product Information
- Brand Bosch
- MFR # NS1005
- Zoro # G2222173
- Country of Origin China
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Overall Length | 6 in |
Flute Length | 3 in |
Maximum Drilling Depth | 5 in |
Drill Bit Size | 1/2 in |
Shank Length | 1 in |
Shank Diameter | 1/4 in |
Shank Hex Size | 1/4 in |
Description
Spade Drill Bit, 1/2 in Drill Bit Size, Hex, High Carbon Steel, Shank Diameter 1/4 in, Shank Hex Size 1/4 in, Overall Length 6 in, Paint, Maximum Drilling Depth 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/32 X 1/2 X 4-1/2" HSS Cut-Off Blade (2000-1002)
- EVOLUTION 1-5/8" Magnetic Drill Press (EVOMAG42)
- DRILLCO 63/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E163)
- PFERD 4" Half Round File - Smooth Cut (11152)
- WALTER Walter - Xtra-tec Drill Blade, Cast Iron (P6005-D22,22R WKK45C)
- WALTER Walter - Xtra-tec Drill Blade (P6003-D21,83R WMP35)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525116)
- ULTRA-DEX USA Indexable Drill, UD-0844-2D-075 (UD-0844-2D-075)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525120)
- ULTRA-DEX USA Carbide Insert, CCGX 21.51 UD1 (CCGX 21.51-ZN1 UD1)
- YG-1 TOOL CO Hss(M4) Throw Away Drill Insert Tialn-Coated (S03215)
- Bosch Drill Bits