Shop All Dust Collectors
Bosch
Mobile Dust Extractor Kit, 13-39/64" L
Mfr # GDE18V-26DB15
Zoro # G4353547
product price: $249.00
/ea
Free Shipping & Returns
$249.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Dust Extractor
- Shank Size (In.) SDS Plus
- Overall Length (In.) 13 39/64 in
- Includes Battery, Dust Container, HEPA Filter, (2) Dust Eye, 4 in Extension, Carrying Bag
Product Information
- Brand Bosch
- MFR # GDE18V-26DB15
- Zoro # G4353547
- UPC # 000346632798
- Country of Origin China
- Category Dust Collectors
Dimensions
Shank Size (In.) | SDS Plus |
Overall Length (In.) | 13 39/64 in |
Blade Width (In.) | 3 1/2 in |
Length (In.) | 13 39/64 in |
Overall Length | 13 5/8 in |
Maximum Application Diameter | 1 in |
Description
On-Tool Dust Extractor, Dust Compartment Type Self-Contained, OSHA Table 1 Compliant OSHA Table 1 Compliant, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Plus, Application Drilling, Wet or Dry Use Dry, Filtration Type HEPA, Maximum Application Diameter 1 in, Solid Bit Optimal Drilling Range in Concrete Up to 1 in, Product Type On-Tool Dust Extractor, Compatible with Manufacturer Part Number 11255VSR, GBH18V-26D, Compatible with Grainger Part Number 2LDB3, 54EF82
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #4, 40-64 TPI (SPTM080A)
- PROTO Ignition Open End Wrench, 1/2" Head Size (J3152)
- WILTON Sledge Hammer, 8 lb., 32 In, Rubber/Steel (20830)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-3/16IN)
- BOSCH 14 gal. Dust Extractor Wet/Dry Vac with HEPA Filter (VAC140AH)
- DAYTON Dust Collector, 550 CFM Max Flow, 3/4 hp, 1 Phase (3AA30)
- MAKITA Tool-less Dust Extraction 4-1/2"- 5 (191F81-2)
- OASIS MACHINERY Heavy Duty 3HP Wood Dust Collector (DC3000)
- DUSTLESS TECHNOLOGIES DustBuddie for Demo Hammer (D2327)
- DAYTON Dust Collector, 3,200 CFM Max Flow, 10 hp, 3 Phase (3AA29)
- DAYTON Dust Collector, 600 CFM Max Flow, 3/4 hp, 1 Phase (3AA31)
- Bosch Dust Collectors & Accessories