Shop All Rotary and Straight Line Laser Levels
Bosch
Line Laser, Interior and Exterior, 3 Beams
Mfr # GLL3-330CG + BAT414
Zoro # G7643531
product price: $627.99
/ea
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Laser Usage Environment Exterior, Interior
- Laser Projection Horizontal, Vertical
- Leveling Type Pendulum Self-Leveling
- Number of Beams 3
Product Information
- Brand Bosch
- MFR # GLL3-330CG + BAT414
- Zoro # G7643531
- UPC # 000346614121
- Country of Origin Multiple
- Category Rotary and Straight Line Laser Levels
Dimensions
Thread Size | 1/4"-20, 5/8"-11 |
Length | 6 13/32 in |
Height | 5 51/64 in |
Width | 3 19/64 in |
Tripod Thread Size | 1/4"-20, 5/8"-11 |
Overall Depth | 6 7/16 in |
Overall Height | 5 13/16 in |
Overall Width | 3 5/16 in |
Description
Line Laser, Accuracy +/-3/32 in @ 30 ft, Battery Type 12V Max Li-Ion, Features Built-In-Visimax(Tm) Technology Monitors Power Consumption to Maximize Line Visibility and Extend Battery Life Bluetooth(R) Connectivity Controls the Operation of the Laser From Across the Room, Laser Facilitates with Connected Capability, Dual Power Technology and Long Working Range, Includes Charger, Adapter, Case, Target, Number of Beams 3, Number of Planes 2, Number of Dots 0, Number of Lines 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN #10 VIX-BIT - 5mm Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19149)
- PRO-GRADE TOOLS 1/2" Drive, Quick Release Oval, Oval Head Ratchet 1/2"Dr. (14012)
- TEKTON 90-Degree Hook (1/8 Inch x 3 Inch) (PNH21104)
- GATOR TOOLS Gator Tools 30"x4" RE GatorLoy W (GF11792)
- BOSCH 2 beam Self Leveling Cross-Line Laser 65 ft. 5 pc (GLL50-20)
- BOSCH Alignment Laser, Interior Usage, 2 Beams (GLL3-300)
- BOSCH Cross Line Laser, Red Beam, 50 ft. Range (GLL 55)
- BOSCH 2 beam Self Leveling Cross-Line Laser 65 ft. 5 pc (GLL50-20G)
- BOSCH Laser Level Accesory (RM10)
- BOSCH Rotary Laser Kit, 5/8-11 Thread Size (GRL900-20HVK)
- BOSCH Cross Line Laser Kit, 1/4-20 Thread Size (GCL100-80CG)
- Bosch Rotary and Straight Line Laser Levels