Shop All Automotive Diagnostic & Testing Instruments
Bosch
Leak Detector, Use On Heavy Duty Trucks
Mfr # 1699500000
Zoro # G3771043
product price: $4,186.99
/ea
Free Shipping & Returns
$4,186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Tester
- For Use On Heavy Duty Trucks
- Used For Detecting Leaks In Exhaust After-Treatment Systems
- Operating Range 100 to 240V AC, 12 to 24V DC
Product Information
- Brand Bosch
- MFR # 1699500000
- Zoro # G3771043
- UPC # 028851029049
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Details
Promotion Restriction | Not eligible for promotion |
Item | Leak Detector |
Type | Tester |
For Use On | Heavy Duty Trucks |
Used For | Detecting Leaks In Exhaust After-Treatment Systems |
Operating Range | 100 to 240V AC, 12 to 24V DC |
Features | Flow Meter, Smoke and Air Cycle Operating Modes, Test Entire System In 15 min, Up to 20 psi High Pressure |
Includes | Hex Hey, Power Cable, Remote Control Key, Vapor Producing Fluid Bottle, Wand and Tip Adapter |
Application | Vehicle Diagnostics |
Material | Steel |
Number of Pieces | 6 |
Displays | Analog Gauge |
Testing Application | Leakage Detection |
Tool Type | Leak Detector |
Compatible Vehicle Part | Engine |
Description
Leak Detector, Tool Type Leak Detector, Testing Application Leakage Detection, Material Steel, Number of Pieces 6, Features Flow Meter, Smoke and Air Cycle Operating Modes, Test Entire System In 15 min, Up to 20 psi High Pressure, Includes Hex Hey, Power Cable, Remote Control Key, Vapor Producing Fluid Bottle, Wand and Tip Adapter, Compatible Vehicle Part Engine
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCANSTRUT ROKK Flip Pro Waterproof USB Socket - Dual Port (SC-USB-F1)
- STENS Air Filter 102-467 For Kawasaki 11013-2223 (102-467)
- ANCOR Heavy Duty Lugs - 6 Gauge Wire - 3/8" & 5/16" Post - Combo Pack (252241)
- VELVAC Fitting Assembly, Spring, 3/8"x 1/4" (500027)
- BOSCH Copper Tube Kit For Oil Pressure Gauge (SP0F000012)
- BOSCH Diagnostic Kit, 4 pcs. (MTECH2)
- BOSCH Fuel Injection Pulse Tester (3398)
- BOSCH Mechanical Vacuum/Boost Gauge, Blk, 2" (SP0F000050)
- BOSCH Mini Triple Gauge, Temp, Volt, PSI, 2" (SP0F000046)
- BOSCH Portable Smoke Machine Leak Tester Kit (SMT 500)
- INNOVATIVE PRODUCTS OF AMERICA Trailer Tester, 7 Round Pin, 12 pcs. (9008-DLG)
- Bosch Automotive Diagnostic & Testing Instruments