Shop All Laser Level Accessories
This Product is Discontinued
Bosch
Laser Receiver, Plastic Construction (Discontinued)
Mfr # LR 30
Zoro # G3928755
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Type Rotary
- Construction Plastic
- Application Leveling/Measuring
- For Use With Red Beam Rotary Lasers
Product Information
- Brand Bosch
- MFR # LR 30
- Zoro # G3928755
- UPC # 000346406016
- Country of Origin Malaysia
- Category Laser Level Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Laser Receiver |
Type | Rotary |
Construction | Plastic |
Application | Leveling/Measuring |
For Use With | Red Beam Rotary Lasers |
Includes | Mounting Bracket, Battery |
Characteristics | Adjustable Audio Gives Clear Signal of On-Grade Positioning |
Accuracy | +/-1mm, +/-3mm |
Power Source | 9V Battery |
Accessory Type | Rotary Laser Receiver |
Description
Rotary Laser Receiver, Includes Mounting Bracket, Battery
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.