Shop All Distance Meters
This Product is Discontinued
Bosch
Laser Distance Meter, Indoor, 65 ft. Range (Discontinued)
Mfr # GLM 20
Zoro # G5565239
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Indoor/Outdoor Indoor
- Maximum Measuring Distance 65 ft
- Accuracy +/- 0.125 in
- Distance Meter Functions Distance
Product Information
- Brand Bosch
- MFR # GLM 20
- Zoro # G5565239
- UPC # 000346474060
- Country of Origin Malaysia
- Category Distance Meters
Dimensions
Overall Width | 1 3/8 in |
Overall Height | 3 7/8 in |
Laser Wavelength | 635 nm |
Overall Depth | 7/8 in |
Battery Size | AAA |
Description
Laser Distance Meter, Measuring Range - Maximum 20 m, Measuring Range - Minimum 1/8 m, Accuracy +/- 0.125 in, Battery Size AAA, Display Type Digital, Includes Batteries Batteries Included, Laser Beam Color Red, Measuring Units Centimeters, Feet, Inches, Meters, Number of Values Stored 0, System of Measurement Metric/SAE, Features One Button Operation, Real Time Measurement Mode, Functions Distance Measurement, Laser Class Class 2, Laser Wavelength 635 nm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.