Shop All Distance Meters
Bosch
Laser Distance Meter, Indoor, 165ft.
Mfr # GLM165-22
Zoro # G801253206
Free Shipping & Returns
$99.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Indoor/Outdoor Indoor
- Maximum Measuring Distance 165 ft
- Accuracy +/- 0.0625 in
- Distance Meter Functions Area, Distance, Indirect Measurements, Volume
Product Information
- Brand Bosch
- MFR # GLM165-22
- Zoro # G801253206
- UPC # 000346643640
- Country of Origin Malaysia
- Category Distance Meters
Dimensions
Overall Width | 1 1/4 in |
Overall Height | 4 3/4 in |
Overall Depth | 2 1/8 in |
Laser Wavelength | 635 nm |
Battery Size | AA |
Description
Laser Distance Meter, Measuring Range - Maximum 165 ft, Measuring Range - Minimum 6 in, Accuracy +/- 0.0625 in, Battery Size AA, Display Type Digital, Includes Clip, Case, Includes Batteries Batteries Included, Laser Beam Color Red, Measuring Units Feet, Inches, Number of Values Stored 11, System of Measurement SAE, Case Material Rubber, Features Ergonomic Design, Haptic Feedback, Rounding Button
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley Tools Ratcheting Set 31Pc Metric/Sae DWHT70265 (7514037)
- KOMELON 16 ft Tape Measure, 3/4 in Blade (416HV)
- STANLEY Utility Knife Utility, 5 1/2 in L (10-209)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 1/4"x3/8"x1-1/4"x3-1/16" (C39109)
- BOSCH Laser Distance Meter, Indoor, 165ft. (GLM165-27C)
- BOSCH Laser Distance Meter, Indoor, 165ft. (GLM165-25G)
- BOSCH Laser Distance Measure, 100 ft. (GLM100-23)
- BOSCH BLAZE™ Pro 165 Ft. Laser Distance Meter (GLM165-40)
- BOSCH Laser Distance Meter, Indoor, 165ft. (GLM165-27CGL)
- WESTWARD Laser Distance Measurer, 2in. to 140 ft. (38YG99)
- Bosch Measuring and Layout Tools