Shop All Rotary Hammer Accessories
Bosch
Keyless Chuck, SDS Plus
Mfr # HA3JAW
Zoro # G7490646
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Type SDS Plus
- For Use With SDS Plus Rotary Hammers
- Application 3 Jaw Chuck
- Type Standard
Product Information
- Brand Bosch
- MFR # HA3JAW
- Zoro # G7490646
- UPC # 000346393200
- Country of Origin Germany
- Category Rotary Hammer Accessories
Dimensions
Length (In.) | 1 3/4 in |
Shank Size (In.) | 1/2 |
Overall Length | 4 1/2 in |
Overall Width | 4 1/4 in |
Chuck Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Chuck Adapter |
Shank Type | SDS Plus |
For Use With | SDS Plus Rotary Hammers |
Application | 3 Jaw Chuck |
Type | Standard |
Impact Rated | No |
Includes | SDS-Plus Shank |
Compatible with Manufacturer Part Number | 11250VSR, 11253VSR, 11255VSR, 11536C, 11536VSR, GBH18V-20, GBH18V-26, GBH18V-26D, GBH18V-34CQ, GBH2-26, GBH2-28L, RH328VC, RH328VCQ, RH432VCQ, RHH181 |
Product Type | Chuck Adapter |
Material | Steel |
Drill Chuck Type | Keyless |
Chuck Style | SDS-Plus |
Compatible Grainger Part Number | 22DK22, 2LDB3, 35KG01, 423N65, 44H755, 49AX82, 4WLJ2, 53DM24, 53DM69, 54EF82, 5EEW2, 61DD25 |
Description
Chuck Adapter, Product Type Chuck Adapter, Chuck Style SDS-Plus, Overall Width 4 1/4 in, Overall Length 4 1/2 in, Compatible with Manufacturer Part Number 11250VSR, 11253VSR, 11255VSR, 11536C, 11536VSR, GBH18V-20, GBH18V-26, GBH18V-26D, GBH18V-34CQ, GBH2-26, GBH2-28L, RH328VC, RH328VCQ, RH432VCQ, RHH181, Material Steel, Compatible with Grainger Part Number 22DK22, 2LDB3, 35KG01, 423N65, 44H755, 49AX82, 4WLJ2, 53DM24, 53DM69, 54EF82, 5EEW2, 61DD25, Includes SDS-Plus Shank, Chuck Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Flat Offset Angle Drill, 3-13/16" L (ZT556-C-QC)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 24mm (81742)
- WESTWARD Spiral Point Tap, Plug, 2 (5TWH4)
- K-TOOL INTERNATIONAL Click-Style Torque Wrench, 30-250 Ft/Lb, 1/2" Drive (KTI72142)
- BOSCH Drop-In Anchor Stop Bit, 1-1/16 in L (HCSTP2061)
- BOSCH Hammer Bit, SDS Max, Star Point (HS1934)
- BOSCH Mortar Knife, SDS Plus, 3/8 in. Blade W (HS1401)
- BOSCH SDS Max To SDS Plus Adapter (HA1030)
- BOSCH Hammer Steel, Flat Chisel, 3/4 Hex, 12 In L (HS1517)
- BOSCH Hex Collar Chisel, 1-1/4 Hex, 20-1/2 In. L (HS2464)
- MILWAUKEE TOOL 3/8 in. SDS-Plus SLEDGE Mortar Knife (48-62-6049)
- Bosch Rotary and Demolition Hammers