Shop All Jig Saw Blades
Bosch
Jigsaw Blades, T Shank Blade, PK5
Mfr # TPM005
Zoro # G807046055
product price: $10.29
/pk 5, $2.06/ea
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Saw Type Jig Saws
- Number of Pieces 5
- Includes (1) T1118EHM, (1) T118B, (1) T121AF, (1) T121BF, (1) T123X
- Blade Length 3 in, 3 5/8 in, 4 in
Product Information
- Brand Bosch
- MFR # TPM005
- Zoro # G807046055
- UPC # 000346659375
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Blade Length | 3 in, 3 5/8 in, 4 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Jig Saws |
Item | Jigsaw Blades |
Number of Pieces | 5 |
Includes | (1) T1118EHM, (1) T118B, (1) T121AF, (1) T121BF, (1) T123X |
Blade Shank Type | T Shank |
Primary Material Application | General Metal |
Cutting Edge Style | carbide |
Blade Material | Bi-Metal, High Speed Steel, High Carbon Steel |
Materials Cut | Metal, Stainless Steel |
Blade Thickness | 0.04 in |
Description
Jigsaw Blades, Blade Shank Type T Shank, Primary Material Application General Metal, Blade Length 3 in, 3 5/8 in, 4 in, Cutting Edge Style carbide, Blade Width Not Applicable, Blade Thickness 0.04 in, Materials Cut Metal, Stainless Steel, Tip Material Not Applicable, Blade Material Bi-Metal, High Speed Steel, High Carbon Steel, For Use With Saw Type Jig Saws, Number of Pieces 5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (DW-1/2D1-1/8)
- MILWAUKEE TOOL Oscillating Multi-Tool, 12V DC, Cordless, 3.9 Degrees Oscillation Angle, M12 FUEL(TM) Series (2526-20)
- MIDWEST FASTENER 1/4" x 2" 9/64" Hex Socket Power Bits 3PK (72426)
- DIABLO Revolutionary Range Of SDS-Max Rebar Dem (DMAMX1250)
- BOSCH Jigsaw Blade, Clean For Plexiglas, PK3 (T102BF)
- BOSCH Jig Saw Blade, Carbide, 5-1/4" L, T Shank (T367XHM1)
- BOSCH Jigsaw Blade, T-Shank, Bimetal, PK5 (T111CF)
- BOSCH Jigsaw Blade, 3-5/8 In. L, T-Shank, PK5 (T118A)
- BOSCH 4In Progressor HSS Jigsaw Blade, PK100 (T123X100)
- BOSCH BOSCH® JS260, 6.0A Top-Handle Jigsaw (JS260)
- DIABLO 3-5/8 in. Bi-Metal T-Shank Jig Saw Blade 12 TPI 5 pk (DJT121BF5)
- Bosch Power Saw Blades