Shop All Jig Saw Blades
Bosch
Jigsaw Blade, U-Shank, 3-1/8 In. L, PK5
Mfr # U118EF
Zoro # G0912423
original price:
$7.89
5% off
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Saw Type Jig Saws
- Primary Saw Application Metal
- Material Bi-metal
- Teeth per Inch 10/14
Product Information
- Brand Bosch
- MFR # U118EF
- Zoro # G0912423
- UPC # 000346125320
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 3-1/8" |
Blade Length | 3 1/8 in |
Blade Width | 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade |
Primary Saw Application | Metal |
Material | Bi-metal |
Teeth per Inch | 10/14 |
Shank Type | U |
Number of Cutting Edges | 1 |
Application | Straight Cuts in Metal, Aluminum and Sheet Metal 5/64 to 7/32" |
Number of Pieces | 1 |
Blade Thickness | 0.03 in |
Primary Material Application | General Metal |
Materials Cut | Ferrous Metals, Non-Ferrous Metals |
Cutting Edge Style | Flexible for Curved Cuts, Rigid for Straight Cuts |
Blade Shank Type | U Shank |
Tip Material | Metal |
Metal Cutting Type | Thin Metal |
Blade Material | Bi-Metal |
Description
Jig Saw Blade, Blade Shank Type U Shank, Primary Material Application General Metal, Teeth per Inch 10/14, Blade Length 3 1/8 in, Cutting Edge Style Flexible for Curved Cuts, Rigid for Straight Cuts, Blade Width 5/16 in, Metal Cutting Type Thin Metal, Blade Thickness 0.03 in, Materials Cut Ferrous Metals, Non-Ferrous Metals, Tip Material Metal, Blade Material Bi-Metal, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, 0.5290 In., 6 Fl, Carb Tip (56555290)
- EAGLE TOOL US Quick Switch Bits Hex, 3/16in Shank, 3 pcs (ETHXKIT187)
- BONDHUS SAE Ball Hex Key, 1/8" Tip Size (407)
- TEKTON 1/2 Inch Drive x 9/16 Inch Deep 12-Point Socket (SHD23214)
- BOSCH 3In 14TPI HSS Shank Jigsaw Blade, PK100 (T118B100)
- BOSCH 4In, 6TPI, HCS Shank Jigsaw Blade, PK5 (T101DP)
- BOSCH 5In InProgressorInBi-MetalBlade5, PK5 (U345XF)
- BOSCH Jigsaw Blade, 3 In. L, T-Shank, PK5 (T118AF)
- BOSCH 4In, 6TPI, HCS Shank Jigsaw Blade, PK3 (T144D3)
- BOSCH Jig Saw Blade Set, Carbide, T Shank, PK3 (T128BHM3)
- DIABLO 4 in. High Carbon Steel T-Shank Fine Finish Jig Saw Blade 10 TPI 5 pk (DJT101B5)
- Bosch Jig Saw Blades