Shop All Jig Saw Blades
Bosch
Jigsaw Blade, U-Shank, 2-3/4 In. L, PK5
Mfr # U118GF
Zoro # G1664607
product price: $7.89
/pk 5, $1.58/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Saw Type Jig Saws
- Primary Saw Application Metal
- Material Bi-metal
- Teeth per Inch 36
Product Information
- Brand Bosch
- MFR # U118GF
- Zoro # G1664607
- UPC # 000346311884
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 2-3/4" |
Blade Length | 2 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade |
Primary Saw Application | Metal |
Material | Bi-metal |
Teeth per Inch | 36 |
Shank Type | U |
Number of Cutting Edges | 1 |
Application | Straight Cuts in Metal, Aluminum, Acrylic Sheet and Sheet Metal up to 3/16" |
Number of Pieces | 1 |
Cutting Edge Style | Rigid for Straight Cuts |
Metal Cutting Type | Thin Metal |
Blade Shank Type | U Shank |
Tip Material | Metal |
Materials Cut | Ferrous Metals, Non-Ferrous Metals |
Blade Thickness | 0.03 in |
Primary Material Application | General Metal |
Blade Material | Bi-Metal |
Description
Jig Saw Blade, Blade Shank Type U Shank, Primary Material Application General Metal, Teeth per Inch 36, Blade Length 2 3/4 in, Cutting Edge Style Rigid for Straight Cuts, Metal Cutting Type Thin Metal, Blade Thickness 0.03 in, Materials Cut Ferrous Metals, Non-Ferrous Metals, Tip Material Metal, Blade Material Bi-Metal, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, Ball, 1/8in Dia., 3in OAL (70320316)
- GREY PNEUMATIC SKT 1-1/2" DR X 54MM STD IM (GP6054M)
- MILWAUKEE TOOL 13/64 in. Cobalt Red Helix Drill Bit (ML48-89-2310)
- GREY PNEUMATIC SKT SET 1" DRIVE 6 PIECE HEX DRIVER IM (GP9096H)
- BOSCH Jigsaw Blade, U-Shank, 4 In. L, PK5 (U111HF)
- BOSCH 3PK 3 10T Jig Blade (T102H)
- BOSCH Jigsaw Blade, T-Shank, 4-1/2 In. L, PK3 (T234X3)
- BOSCH Jigsaw Blade, T-Shank, 3-1/4 In. L (T130DG)
- BOSCH 3In 14TPI Bi-Metal Jigsaw Blade, PK100 (T118BF100)
- BOSCH 4In 10TPI HCS Shank Jigsaw Blade, PK100 (T101B100)
- LENOX JIGSAW BD 3-5/8"" 32T 5PK (1991579)
- Bosch Jig Saw Blades