Shop All Jig Saw Blades
Bosch
Jigsaw Blade, T-Shank, 5-1/4 In. L, PK5
Mfr # T318B
Zoro # G0367315
product price: $15.99
/pk 5, $3.20/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Saw Type Jig Saws
- Primary Saw Application Metal
- Material High Speed Steel
- Teeth per Inch 14
Product Information
- Brand Bosch
- MFR # T318B
- Zoro # G0367315
- UPC # 000346270976
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 5-1/4" |
Blade Length | 5 1/4 in |
Blade Width | 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade |
Primary Saw Application | Metal |
Material | High Speed Steel |
Teeth per Inch | 14 |
Shank Type | T |
Number of Cutting Edges | 1 |
Application | Straight and Curve Cuts in Metal and Sandwich Materials up to 2-1/2" |
Number of Pieces | 1 |
Materials Cut | Ferrous Metals, Non-Ferrous Metals |
Blade Shank Type | T Shank |
Blade Thickness | 0.05 in |
Primary Material Application | General Metal |
Metal Cutting Type | Thin Metal |
Cutting Edge Style | Rigid for Straight Cuts |
Tip Material | Metal |
Blade Material | High Speed Steel |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application General Metal, Teeth per Inch 14, Blade Length 5 1/4 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 5/16 in, Metal Cutting Type Thin Metal, Blade Thickness 0.05 in, Materials Cut Ferrous Metals, Non-Ferrous Metals, Tip Material Metal, Blade Material High Speed Steel, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21TS252)
- JONARD TOOLS 12" Ratchet Action Cable Cutter, Center Cut (RC-600)
- TOOLPRO 178 in x 300 ft Yellow Fiberglass SelfAdhesive Mesh Tape, qty 24 (TP03385)
- GYROS Carbon Steel Hex Rethreading Die, 5/8-11 TPI, 1 Piece (92-94011)
- BOSCH 5-1/4In In ProgressorIn Bi-Metal, PK5 (T345XF)
- BOSCH BOSCH® JS260, 6.0A Top-Handle Jigsaw (JS260)
- BOSCH 4In, 14TPI, HSS Shank Jigsaw Blade, PK3 (T101A3)
- BOSCH 12TPI BIM TShank Jigsaw Blade, PK3 (T121BF3)
- BOSCH Jigsaw Blade, T-Shank, 3-1/4 In. L (T118AHM1)
- BOSCH 4In 10TPI HCS Shank Jigsaw Blade, PK100 (T101BR100)
- MAKITA JIG SAW BLADES 4300BV (2pk) #8 (MP723023-8-2)
- Bosch Jig Saw Blades