Shop All Jig Saw Blades
Bosch
Jigsaw Blade, T-Shank, 3-5/8 In. L, PK5
Mfr # T118G
Zoro # G2827657
product price: $6.59
/pk 5, $1.32/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Saw Type Jig Saws
- Primary Saw Application Metal
- Material High Speed Steel
- Teeth per Inch 36
Product Information
- Brand Bosch
- MFR # T118G
- Zoro # G2827657
- UPC # 000346270945
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 3-5/8" |
Blade Length | 3 5/8 in |
Blade Width | 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade |
Primary Saw Application | Metal |
Material | High Speed Steel |
Teeth per Inch | 36 |
Shank Type | T |
Number of Cutting Edges | 1 |
Application | Very Thin 1/64 to 3/64" Ferrous and Nonferrous Metals |
Number of Pieces | 1 |
Materials Cut | Ferrous Metals, Non-Ferrous Metals |
Primary Material Application | General Metal |
Blade Shank Type | T Shank |
Metal Cutting Type | Thin Metal |
Tip Material | Metal |
Blade Thickness | 0.04 in |
Cutting Edge Style | Rigid for Straight Cuts |
Blade Material | Bi-Metal, High Carbon Steel, High Speed Steel |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application General Metal, Teeth per Inch 36, Blade Length 3 5/8 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 5/16 in, Metal Cutting Type Thin Metal, Blade Thickness 0.04 in, Materials Cut Ferrous Metals, Non-Ferrous Metals, Tip Material Metal, Blade Material Bi-Metal, High Carbon Steel, High Speed Steel, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #10 Cobalt Jobber Length Drill Bit (DWDCO10)
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6014MC)
- SHEFFIELD The Hammer 14-in-1 Multi-Tool (12913)
- HOLEX Hexagon screwdriver, with T-handle, Hexagon: 3/16 inch (627585 3/16)
- BOSCH Clean for Carbon Fiber Jigsaw Blade, PK3 (T108BHM3)
- BOSCH 5-1/4In In ProgressorIn Bi-Metal, PK5 (T345XF)
- BOSCH Jigsaw Blade, U-Shank, 3-1/8 In. L, PK5 (U118BF)
- BOSCH Jigsaw Blade, 5-1/4 In. L, T-Shank, PK5 (T318A)
- BOSCH Jigsaw Blade, T-Shank, 3-1/4 In. L (T118AHM1)
- BOSCH CARBIDE TIP JIGSAW 2/3/4" 24T (VA30002)
- MILWAUKEE TOOL 4" 10 TPI Bi-Metal Jig Saw Blade (5 Pack) (48-42-5310)
- Bosch Power Saw Blades