Shop All Jig Saw Blades
Bosch
Jigsaw Blade, High Carbon Steel, PK5
Mfr # T101D
Zoro # G2478813
product price: $10.79
/pk 5, $2.16/ea
$10.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Saw Type Jig Saws
- Primary Saw Application Wood
- Material High Carbon steel
- Teeth per Inch 6
Product Information
- Brand Bosch
- MFR # T101D
- Zoro # G2478813
- UPC # 000346270815
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 4" |
Blade Length | 4 in |
Blade Width | 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade |
Primary Saw Application | Wood |
Material | High Carbon steel |
Teeth per Inch | 6 |
Shank Type | T |
Number of Cutting Edges | 1 |
Application | Straight Fine Cuts in Wood, Plywood, Plastics and Particleboard up to 2-3/8" |
Number of Pieces | 1 |
Materials Cut | Plastic, Wood |
Blade Thickness | 0.06 in |
Metal Cutting Type | Solid Stock |
Blade Shank Type | T Shank |
Cutting Edge Style | Rigid for Straight Cuts |
Primary Material Application | Wood |
Tip Material | Metal |
Blade Material | High Carbon Steel |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application Wood, Teeth per Inch 6, Blade Length 4 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 5/16 in, Metal Cutting Type Solid Stock, Blade Thickness 0.06 in, Materials Cut Plastic, Wood, Tip Material Metal, Blade Material High Carbon Steel, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/16 in Size, Standard Socket, black oxide (6890)
- HOUGEN 1/2 in. X 1 in. RotaLoc Plus Annular Cutter (17816)
- MILWAUKEE TOOL Grinder (2986-20)
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5357106)
- BOSCH Jigsaw Blades, T Shank Blade, PK5 (TPM005)
- BOSCH 4In, 14TPI, HSS Shank Jigsaw Blade, PK3 (T101A3)
- BOSCH 4-5/8In 8TPI TC Shank Jigsaw Blade, PK3 (T301CHM3)
- BOSCH Jigsaw Blade, U-Shank, 3-5/8 In. L, PK5 (U101B)
- BOSCH 3In 14TPI Bi-Metal Jigsaw Blade, PK100 (T118BF100)
- BOSCH 5In, 6TPI, HCS Shank Jigsaw Blade, PK5 (T301DL)
- BOSCH Jigsaw Blade, U-Shank, 2-3/4 In. L, PK5 (U101AO)
- Bosch Jig Saw Blades