Shop All Closed Circuit TV Cameras
Bosch
IP Camera, 3.6W, 0.05 lux, 2592 x 1944
Mfr # NBN-50051-C
Zoro # G2028866
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Camera Type Color
- Camera Design Box
Product Information
- Brand Bosch
- MFR # NBN-50051-C
- Zoro # G2028866
- UPC # 800549725750
- Country of Origin China
- Category Closed Circuit TV Cameras
Dimensions
Height | 2 11/64 in |
Depth | 5 7/8 in |
Width | 2 17/32 in |
Overall Height | 2 1/8 in |
Overall Width | 2 1/2 in |
Description
IP Camera, Camera Design Box, Resolution 1080p, Body Color Black, Color Display Color, For Use With Video Surveillance Systems, Includes Power Supply No, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included, Maximum Operating Temperature 122 Degrees F, Minimum Light Level 0.05 lux, Minimum Operating Temperature -22 Degrees F, Mounting Location Surface, Night Capable Day and Night, Operating Voltage 12V DC, Output Type No Outputs Included, Overall Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Honeywell INTRUSION 712BNP NP712 PAN 12V 7Ah Alarm Battery (HONEYWELL-INTRUSION 712BNP NP712 PAN)
- ILC Replacement for Power Wheels Ford Mustang RED J4390 Charger (FORD MUSTANG RED J4390 CHARGER POWER WHEELS)
- ILC Replacement for Argus 58 replacement light bulb lamp (58 ARGUS)
- MOXA 8Pin Rj45 To Male Db9 Connection Cable, 150Cm, For Nport 5210, 5610 (CBL-RJ45M9-150)
- BOSCH IP Camera, 3.6W, 0.05 lux, 1920 x 1080 (NBN-50022-C)
- BOSCH Dummy Security Camera, Indoor/Outdoor (NIN-DMY)
- BV TECH PoE Switch, Camera Inputs 4, 4-29/32" L (LTPOE-SW502)
- LARSON ELECTRONICS Expl. Proof Cam, 10XOZ 62XDZ IP67, HD, 24V (EXPCMR-ALG-OZ-IC-1080P-1224-24VDC)
- BV TECH PoE Switch, Camera Inputs 8, 5-13/16" L (POE-SW801)
- QUALITY RESOURCE GROUP Badge Hldr, Retract, Belt Clip, Blue, PK50 (VBR36)
- LTS NVR Camera Kit, Fixed, 2688(H) x 1520(V) (LTN0164K-8B)
- Bosch Closed Circuit TV Systems & Accessories