Shop All Screwdriver Bits
Bosch
Insert Bit, #2
Mfr # CCP2601
Zoro # G3533400
Sold in multiples of 5 for $16.25
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Point Size #2
- Bit Style Phillips
- Impact Rated No
- SAE or Metric SAE, Metric
Product Information
- Brand Bosch
- MFR # CCP2601
- Zoro # G3533400
- UPC # 346319125
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Point Size | #2 |
Details
Promotion Restriction | Not eligible for promotion |
Bit Style | Phillips |
Impact Rated | No |
Item | Insert Bit |
SAE or Metric | SAE, Metric |
Fastening Tool Item | Socket Bit |
Description
Insert Bit, Bit Style Phillips, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/64 (SF3234HN)
- CAPRI TOOLS 3/8 in Drive 3/8 in Universal Impact Socket (5-3351)
- OSG Thread Forming Tap, 3/4"-16, Bottoming, TiN, 0 Flutes (1400155505)
- PROTO Ratcheting Wrench, Head Size 13mm (JSCRM13T)
- BOSCH Masonry Drll Bit5/32X4.5 (TC200)
- BOSCH 6 2 Phil PWR Bit (ITPH2601)
- BOSCH Torx T20H Security Insert Bits, 1L, 1/4Shank, 38346 (38346B10)
- BOSCH 2 Torx 20 PWR Bit (ITT20201)
- BOSCH ICEBIT #1PH X3-1/2 POWER CARDED (VA16321)
- BOSCH Screwdriver Bits, 1/4" Hex, 2 1/2" L, PK3 (ITDET152503)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF32SQ32)
- Bosch Screwdriver Bits