Shop All Electric Impact Wrenches
Bosch
Impact Wrench, 18V DC, 221 ft-lb
Mfr # GDS18V-221N
Zoro # G8525292
product price: $189.00
/ea
Free Shipping & Returns
$189.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2 in Square
- Max. Torque 221 ft-lb
- Tool Weight 2.8 lb
- Includes Belt Clip, Lanyard
Product Information
- Brand Bosch
- MFR # GDS18V-221N
- Zoro # G8525292
- UPC # 000346642780
- Country of Origin Malaysia
- Category Electric Impact Wrenches
Dimensions
Drive Size | 1/2 in Square |
Head Width | 3 in |
Overall Length | 6 3/8 in |
Head Height | 7 11/16 in |
Description
Impact Wrench, Drive Size 1/2 in Square, Max. Torque 221 ft-lb, Voltage 18 V, Brushless Motor Yes, Tool Weight 2.8 lb, Features Auto Bolt Release, Compact Tool Design, Ergonomically Designed Cover and Grip, Impact Wrench Design, LED Light, Powerful Motor, Includes Belt Clip, Lanyard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 3/4x1-1/2x3/4x4 4FL Ball Endmill, PowerA (211-070-1)
- APEX TOOL GROUP 1/2 Dr Extendable Breaker Bar 18-24 (87852)
- LISLE U JOINT PULLER (LI42890)
- OSG End Mill, Carbide, 1-1/2"L, Square End Mill (VGM3-0001)
- BOSCH Impact Wrench Kit, 18V DC, 221 ft-lb (GDS18V-221B25)
- MILWAUKEE TOOL Impact Wrench and Battery, Friction Ring (2867-20, 48-11-1880)
- INGERSOLL-RAND 20V 1 DHandle High Torque Impact Wrench wStd anvil 4battery kit (IRTW9491-K4E)
- SIOUX TOOLS Force Impact Wrench, Butterfly Heavy Duty, ToolKit Bare Tool, 38 Drive, 1850 BPM, 175 ftlb, 950 (5045)
- INGERSOLL-RAND Super-Duty 1" Pistol-Grip Impact Wrench, (2925RBP3TI)
- MAKITA 1" Impact Wrench, Friction Ring (TW1000)
- INGERSOLL-RAND 12 Drive Air Impact Wrench, Red Version (IRT2235TIMAX-R)
- Bosch Electric Impact Wrenches