Shop All Power Screwdriver Bits
Bosch
Impact Driver Bits, Torx(TM), T30, 2" L
Mfr # ITT30201
Zoro # G008230017
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hex Shank Size 1/4 in
- Application - Tools Impact
- Fastening Tool Material Alloy Steel
- Bit Style Torx
Product Information
- Brand Bosch
- MFR # ITT30201
- Zoro # G008230017
- UPC # 000346483291
- Country of Origin Viet Nam
- Category Power Screwdriver Bits
Dimensions
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Fastening Tool Tip Size | T30 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Impact Driver Bits |
Application - Tools | Impact |
Fastening Tool Material | Alloy Steel |
Bit Style | Torx |
Shank Style | Torx(TM) |
Includes | 2 in Impact Tough, Torx #30 Power Bit |
SAE or Metric | SAE |
Impact Rated | Yes |
Single End/Double End | Double End |
Fastening Tool Item | Power Bit |
Description
Impact Driver Bits, Application - Tools Impact, Fastening Tool Tip Size T30, Hex Shank Size 1/4 in, Overall Bit Length 2 in, Bit Style Torx, Shank Style Torx(TM), Fastening Tool Material Alloy Steel, Single End/Double End Double End, Includes 2 in Impact Tough, Torx #30 Power Bit, SAE or Metric SAE, Impact Rated Yes, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Electronic Torque Wrench, 3/8" (005990003)
- WESTWARD Comb. Wrench, 1-7/8", SAE, Black Oxide (54RZ44)
- MILWAUKEE TOOL 27mm Metric Ratcheting Combination Wrench (45-96-9327)
- WIDIA Thread Forming Tap, 5/8"-11, Bottoming, Uncoated, 3 Flutes (17280)
- BOSCH Impact Driver Bits, Hex, T20, 2" L, SAE (ITT20201)
- BOSCH Impact Driver Bits, Torx(TM), T25, 1" L, PK2 (ITT25102)
- BOSCH Impact Driver Bits, Phillips(R), #3, PK10 (ITPH31B)
- BOSCH Insert Bit (ITSA38)
- BOSCH Impact Driver Bits, Torx(TM), T15, PK10 (ITT151B)
- BOSCH Impact Driver Bits, Phillips(R), #3, 2" L (ITPH3201)
- VESSEL Precision Bit Wing-Shank 5mm, +2x1, PK10 (D76P2150)
- Bosch Power Screwdriver Bits