Shop All Impact Bit Sockets
Bosch
Impact Driver Bits, Torx(TM), T20, PK10
Mfr # ITT201B
Zoro # G108229621
original price:
$6.59
26% off
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- SAE or Metric SAE
- Overall Bit Length 1 in
- Fastening Tool Tip Size T20
- Impact Rated Yes
Product Information
- Brand Bosch
- MFR # ITT201B
- Zoro # G108229621
- UPC # 000346483154
- Country of Origin Viet Nam
- Category Impact Bit Sockets
Dimensions
Overall Bit Length | 1 in |
Fastening Tool Tip Size | T20 |
Hex Shank Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | SAE |
Item | Impact Driver Bits |
Fastening Tool Item | Insert Bit |
Impact Rated | Yes |
Shank Style | Torx(TM) |
Bit Style | Torx |
Single End/Double End | Double End |
Fastening Tool Material | Alloy Steel |
Application - Tools | Impact |
Description
Impact Driver Bits, Application - Tools Impact, Fastening Tool Tip Size T20, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style Torx, Shank Style Torx(TM), Fastening Tool Material Alloy Steel, Single End/Double End Double End, SAE or Metric SAE, Impact Rated Yes, Insert Bit, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Guarded Floor Chisel, 3" Tip x 11" L (G473)
- CRESCENT SCREWDRIVR SLOT 5/16""X6"" (CS5166)
- MILWAUKEE TOOL & EQUIPMENT Brass Caps, 5-W (1175000)
- MITUTOYO Digital Micrometer, 0 to 1", SPC (395-351-30)
- BOSCH Impact Driver Bits, Torx(TM), T25, PK10 (ITT252B)
- BOSCH Impact Driver Bits, Torx(TM), T30, PK10 (ITT301B)
- BOSCH Impact Driver Bits, Torx(TM), T25, PK10 (ITT251B)
- BOSCH Impact Driver Bits, Torx(TM), T40, PK10 (ITT401B)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 13 mm, Metric (SIB23213)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 19MM, Bit Impact Socket (D014719)
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T40, Bit Impact Socket (D014840)
- Bosch Sockets & Ratchets