Shop All Power Screwdriver Bits
Bosch
Impact Driver Bits, Torx(TM), T20, 1" L, PK2
Mfr # ITT20102
Zoro # G808230101
$1.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- SAE or Metric SAE
- Overall Bit Length 1 in
- Impact Rated Yes
- Shank Style Torx(TM)
Product Information
- Brand Bosch
- MFR # ITT20102
- Zoro # G808230101
- UPC # 000346482942
- Country of Origin Viet Nam
- Category Power Screwdriver Bits
Dimensions
Overall Bit Length | 1 in |
Fastening Tool Tip Size | T20 |
Hex Shank Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Impact Driver Bits |
Fastening Tool Item | Insert Bit |
SAE or Metric | SAE |
Impact Rated | Yes |
Shank Style | Torx(TM) |
Application - Tools | Impact |
Bit Style | Torx |
Includes | (2) 1 in Impact Tough, Torx #20 Insert Bits |
Fastening Tool Material | Alloy Steel |
Single End/Double End | Double End |
Description
Impact Driver Bits, Application - Tools Impact, Fastening Tool Tip Size T20, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style Torx, Shank Style Torx(TM), Fastening Tool Material Alloy Steel, Single End/Double End Double End, Includes (2) 1 in Impact Tough, Torx #20 Insert Bits, SAE or Metric SAE, Impact Rated Yes, Insert Bit, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Thread Forming Tap, 1/4"-28, Plug, TiN, 0 Flutes (19842)
- MARTIN TOOLS SPROCKET & GEAR WRENCH STRIKING 1-1/16 12 PT IMP (MT1807)
- MORSE Hole Cutter, Metal, Saw Diameter 3 in. (CTS48)
- PFERD 12" Extension - For hole saw arbors (29071)
- BOSCH Impact Driver Bits, Phillips(R), #2, PK15 (ITPH2115)
- BOSCH Impact Driver Bits, Phillips(R), #3, PK10 (ITPH31B)
- BOSCH BOSCH® Torx® T20H Security Insert Bits, 1"L, 1/4"Shank (38346B10)
- BOSCH Impact Driver Bits, Torx(TM), T15, PK10 (ITT151B)
- BOSCH Impact Driver Bits, Hex, T25, 2" L, SAE (ITT25201)
- BOSCH BOSCH® 1-1/4" X 6" Daredevil Standard Spade Bit, DSB1017B, Hex Shank (DSB1017B)
- MILWAUKEE TOOL 3-1/2 in. TORX T15 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4577)
- Bosch Power Screwdriver Bits