Shop All Power Screwdriver Bits
Bosch
Impact Driver Bits, Square, #2, 1" L, PK10
Mfr # ITSQ21B
Zoro # G108230047
original price:
$6.49
27% off
new price: $4.69
/pk 10, $0.47/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fastening Tool Material Alloy Steel
- Impact Rated Yes
- Overall Bit Length 1 in
- Fastening Tool Tip Size #2
Product Information
- Brand Bosch
- MFR # ITSQ21B
- Zoro # G108230047
- UPC # 000346483123
- Country of Origin Viet Nam
- Category Power Screwdriver Bits
Dimensions
Overall Bit Length | 1 in |
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Impact Driver Bits |
Fastening Tool Material | Alloy Steel |
Impact Rated | Yes |
Fastening Tool Item | Insert Bit |
Bit Style | Square |
SAE or Metric | SAE |
Single End/Double End | Double End |
Shank Style | Square |
Application - Tools | Impact |
Description
Impact Driver Bits, Application - Tools Impact, Fastening Tool Tip Size #2, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style Square, Shank Style Square, Fastening Tool Material Alloy Steel, Single End/Double End Double End, SAE or Metric SAE, Impact Rated Yes, Insert Bit, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 44.875-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (519013)
- CRESCENT LUFKIN 1/2" x 50' Linear Fiberglass Tape Measure (T703)
- DAYTON Shaft Arbor, 3/8-24lh (3ZN10)
- ECLIPSE Standard Bar Type Tap Wrench 2.0-7.2mm (E241)
- BOSCH Impact Driver Bits, Phillips(R), #1, PK2 (ITPH1102)
- BOSCH Impact Driver Bits, Square, #3, 1" L, PK10 (ITSQ31B)
- BOSCH Insert Bit (ITSA38)
- BOSCH Impact Driver Bits, Hex, T20, 2" L, SAE (ITT20201)
- BOSCH Impact Driver Bits, Phillips(R), #3, 2" L (ITPH3201)
- BOSCH Impact Driver Bits, Phillips(R), #2, PK2 (ITPH2102)
- MILWAUKEE TOOL 3-1/2 in. TORX T30 SHOCKWAVE Impact Duty Power Bit (1 pk) (48-32-4289)
- Bosch Power Fastening Tools