Shop All Cordless Impact Tools
Bosch
Impact Driver, 12VDC, 1/4" Hex
Mfr # PS41N
Zoro # G102492601
product price: $99.00
/ea
Free Shipping & Returns
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Charger Included No
- Case Included No
- Includes (2) Bits
- Impact Rated Yes
Product Information
- Brand Bosch
- MFR # PS41N
- Zoro # G102492601
- UPC # 000346655506
- Country of Origin Malaysia
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Overall Length | 5 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Charger Included | No |
Case Included | No |
Includes | (2) Bits |
Impact Rated | Yes |
Cordless Tool Kit Contents | Bare Tool |
Built-In Light | Yes |
Impacts per Minute | 3,100 |
Number of Batteries Included | 0 |
Free Speed | 2,600 RPM |
Brushless Motor | No |
Handle Type | Pistol Grip |
Power Source | Cordless |
Voltage | 12 V |
Max. Torque | 930 in-lb |
Tool Weight | 1.8 lb |
Collett | 1/4 in Hex |
Description
Impact Driver, Drive Size 1/4 in Hex, Max. Torque 930 in-lb, Voltage 12 V, Brushless Motor No, Free Speed 2,600 RPM, Impact Rated Yes, Impacts per Minute 3,100, Collett 1/4 in Hex, Cordless Tool Kit Contents Bare Tool, Number of Batteries Included 0, Battery Series 12V Max, Charger Included No, Case Included No, Handle Type Pistol Grip, Built-In Light Yes, Overall Length 5 3/8 in, Power Source Cordless, Tool Brand Bosch, Tool Weight 1.8 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Prec. Screwdriver, Slotted, 1.5mm x 1-5/8 (26015)
- LINK HANDLES Barn Scraper Handle, 60", Clear, Contractor (66808)
- OSG Screw Machine Drill Bit, #34 Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595282)
- H & H INDUSTRIAL PRODUCTS Dasqua 12" Square Precision Level (8302-0013)
- BOSCH 3/8" Impact Driver (4608)
- BOSCH Impact Drivers, 18.0 V, 4.0Ah, 1,860 in-lb (GDX18V-1860CB25)
- BOSCH 12V 1/4" Hex (PS41-2A+BAT415)
- BOSCH Cordless Impact Driver, 3,400 RPM, 18.0 V (GDX18V-1860CN)
- BOSCH Cordless Impact Wrench Kit, 18V (GDS18V-740N + GXS18V-12N14)
- BOSCH 12V 3/8" Square (PS82-02)
- MILWAUKEE TOOL Impact Wrench, Cordless, 18 V, 1/2 in (3062P-20)
- Bosch Cordless Tools