Shop All Twist Drill Bits
Bosch
Impact Drill Bit, 9/64" Size, 2-7/8" L
Mfr # BL4136IM
Zoro # G7826449
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Material High Speed Steel
- Drill Bit Size 9/64 in
- Drilling Depth 1-1/2"
- Drill Bit Finish Black Oxide
Product Information
- Brand Bosch
- MFR # BL4136IM
- Zoro # G7826449
- UPC # 000346475487
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 9/64 in |
Drilling Depth | 1-1/2" |
Size | 9/64" |
Shank Dia. | 1/4" |
Overall Length | 2 7/8 in |
Flute Length | 1 7/8 in |
Maximum Drilling Depth | 1 7/8 in |
Drill Bit Dimension Type | Fractional Inch |
Dimension Type | Fractional Inch |
Shank Hex Size | 1/4 in |
Depth:Dia. Ratio | 13xD |
Description
Hex Shank Drill Bit, 9/64 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impact Socket Std Length, 1/2 Sq Dr 1-1/8 (318161)
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Desert Tan, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13DT)
- ALLWAY TOOLS Putty Knife 5 in 1 Tool (SG1)
- PROTO Box End Wrench, 1/2 x 9/16 in., 5-3/8 L (J1126)
- BOSCH Impact Drill Bit, 7/64" Size, 2-3/4" L (BL2134IM)
- BOSCH Impact Drill Bit, 9/64" Size, 2-7/8" L (BL2136IM)
- BOSCH Impact Drill Bit, 1/16" Size, 1-7/8" L (TI2131IM)
- BOSCH Impact Drill Bit, 1/4" Size, 4-3/4" L (TI4143IM)
- BOSCH Impact Drill Bit, 1/2" Size, 6" L (BL4159IM)
- BOSCH Impact Drill Bit, 5/32" Size, 3-1/8" L (BL2137IM)
- RUKO Twist Drill Bit, HSS-TiN, 1/2", PK5 (250829T)
- Bosch Drill Bits