Shop All Twist Drill Bits
Bosch
Impact Drill Bit, 7/32" Size, 3-3/4" L
Mfr # BL2141IM
Zoro # G7801766
original price:
$6.49
38% off
new price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Material High Speed Steel
- Drill Bit Size 7/32 in
- Drilling Depth 2"
- Drill Bit Finish Black Oxide
Product Information
- Brand Bosch
- MFR # BL2141IM
- Zoro # G7801766
- UPC # 000346471281
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 7/32 in |
Drilling Depth | 2" |
Size | 7/32" |
Shank Dia. | 1/4" |
Overall Length | 3 3/4 in |
Flute Length | 2 in |
Maximum Drilling Depth | 2 in |
Drill Bit Dimension Type | Fractional Inch |
Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 9xD |
Shank Hex Size | 1/4 in |
Description
Hex Shank Drill Bit, 7/32 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36428)
- MILWAUKEE TOOL Crimper/Stripper (48-22-3074)
- SIMONDS Mill Smo 10 (73148500)
- KNIPEX Snap Ring Pliers, External, 8 1/4" Exter (46 31 A32)
- BOSCH Impact Drill Bit, 1/8" Size, 2-3/4" L (BL2135IM)
- BOSCH Impact Drill Bit, 1/8" Size, 2-3/4" L (TI4135IM)
- BOSCH Impact Drill Bit, 1/4" Size, 4-3/4" L (BL2143IM)
- BOSCH Impact Drill Bit, 7/32" Size, 3-3/4" L (BL4141IM)
- BOSCH Impact Drill Bit, 9/64" Size, 2-7/8" L (TI4136IM)
- BOSCH Impact Drill Bit, 1/2" Size, 6" L (TI4159IM)
- BOSCH Impact Drill Bit, 3/16" Size, 3-1/2" L (TI4139IM)
- Bosch Twist Drill Bits