Shop All Twist Drill Bits
Bosch
Impact Drill Bit, 7/16" Size, 5-1/2" L
Mfr # TI4155IM
Zoro # G8094418
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Material High Speed Steel
- Drill Bit Size 7/16 in
- Drilling Depth 4"
- Drill Bit Finish TiN
Product Information
- Brand Bosch
- MFR # TI4155IM
- Zoro # G8094418
- UPC # 000346475791
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 7/16 in |
Drilling Depth | 4" |
Size | 7/16" |
Shank Dia. | 1/4" |
Overall Length | 5 1/4 in |
Flute Length | 4 1/2 in |
Maximum Drilling Depth | 4 1/2 in |
Drill Bit Dimension Type | Fractional Inch |
Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 10xD |
Shank Hex Size | 1/4 in |
Description
Hex Shank Drill Bit, 7/16 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Titanium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nut Driver, Metric, Solid Round, 10.0mm (401L32)
- WEATHERHEAD Collet, 16930 (T-420-86C)
- FREUD Thin Kerf Next Generation Premier Fusion (P410T)
- HUBBELL Cable Saddle, 1-25Lb, w/Safety Clip, Steel (CS-F3)
- BOSCH Impact Drill Bit, 1/16" Size, 1-7/8" L (BL2131IM)
- BOSCH Impact Drill Bit, 1/4" Size, 4-3/4" L (BL4143IM)
- BOSCH Impact Drill Bit, 7/32" Size, 3-3/4" L (BL2141IM)
- BOSCH Impact Drill Bit, 3/16" Size, 3-1/2" L (BL2139IM)
- BOSCH Impact Drill Bit, 5/32" Size, 3-1/8" L (BL2137IM)
- BOSCH Impact Drill Bit, 7/64" Size, 2-3/4" L (BL2134IM)
- RUKO Twist Drill Bit, HSS-TiN, 1/8", PK10 (250805T)
- Bosch Twist Drill Bits