Shop All Twist Drill Bits
Bosch
Impact Drill Bit, 3/8" Size, 5" L
Mfr # BL4151IM
Zoro # G8041148
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Material High Speed Steel
- Drill Bit Size 3/8 in
- Drilling Depth 3-1/2"
- Drill Bit Finish Black Oxide
Product Information
- Brand Bosch
- MFR # BL4151IM
- Zoro # G8041148
- UPC # 000346475562
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 3/8 in |
Drilling Depth | 3-1/2" |
Size | 3/8" |
Shank Dia. | 1/4" |
Overall Length | 5 in |
Flute Length | 5 in |
Maximum Drilling Depth | 5 in |
Dimension Type | Fractional Inch |
Drill Bit Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 13xD |
Shank Hex Size | 1/4 in |
Description
Hex Shank Drill Bit, 3/8 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 7 1/4 in 72 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (72 01 180)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, .0615"-.2505" (101400400)
- FREEMAN PBR50 Pneumatic 18-Gauge 2" Brad Nailer (PBR50)
- GEARWRENCH 1/4" Drive Mechanics Tool Set SAE/Metric 51 Pieces 3/16" to 9/16", 4mm to 15mm. , Chorme (80300)
- BOSCH Impact Drill Bit, 3/16" Size, 3-1/2" L (TI4139IM)
- BOSCH Impact Drill Bit, 1/2" Size, 6" L (TI4159IM)
- BOSCH Impact Drill Bit, 1/8" Size, 2-3/4" L (BL2135IM)
- BOSCH Impact Drill Bit, 11/64" Size, 3-1/4" L (BL4138IM)
- BOSCH Impact Drill Bit, 5/16" Size, 4-1/2" L (BL2147IM)
- BOSCH Impact Drill Bit, 5/64" Size, 2" L (BL4132IM)
- BOSCH Impact Drill Bit, 13/64" Size, 3-5/8" L (BL2140IM)
- Bosch Twist Drill Bits