Shop All Twist Drill Bits
Bosch
Impact Drill Bit, 3/32" Size, 2-1/4" L
Mfr # BL4133IM
Zoro # G7801705
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Material High Speed Steel
- Drill Bit Size 3/32 in
- Drilling Depth 1"
- Drill Bit Finish Black Oxide
Product Information
- Brand Bosch
- MFR # BL4133IM
- Zoro # G7801705
- UPC # 000346475456
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 3/32 in |
Drilling Depth | 1" |
Size | 3/32" |
Shank Dia. | 1/4" |
Overall Length | 2 1/4 in |
Flute Length | 1 in |
Maximum Drilling Depth | 1 in |
Dimension Type | Fractional Inch |
Drill Bit Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 11xD |
Shank Hex Size | 1/4 in |
Description
Hex Shank Drill Bit, 3/32 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 3/8" ER Ratchet, M12 HOCP2.5 Batt (2560-20, 48-11-2425)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.1562" (5/32), Length of Cut: 9/32" (50310-C3)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #20 (C23194)
- SUPERCUT 131.5-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (446791)
- BOSCH Impact Drill Bit, 1/4" Size, 4-3/4" L (BL2143IM)
- BOSCH Impact Drill Bit, 13/64" Size, 3-5/8" L (BL2140IM)
- BOSCH Impact Drill Bit, 9/64" Size, 2-7/8" L (TI4136IM)
- BOSCH Impact Drill Bit, 11/64" Size, 3-1/4" L (BL4138IM)
- BOSCH Impact Drill Bit, 3/16" Size, 3-1/2" L (TI4139IM)
- BOSCH Impact Drill Bit, 9/64" Size, 2-7/8" L (BL2136IM)
- HANSON 1/4" Cobalt High Speed Steel Drill Bit (3016016)
- Bosch Drill Bits