Shop All Twist Drill Bits
Bosch
Impact Drill Bit, 1/4" Size, 4-3/4" L
Mfr # BL4143IM
Zoro # G8094278
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Material High Speed Steel
- Drill Bit Size 1/4 in
- Drilling Depth 2-1/2"
- Drill Bit Finish Black Oxide
Product Information
- Brand Bosch
- MFR # BL4143IM
- Zoro # G8094278
- UPC # 000346475548
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 1/4 in |
Drilling Depth | 2-1/2" |
Size | 1/4" |
Shank Dia. | 1/4" |
Overall Length | 4 in |
Flute Length | 3 in |
Maximum Drilling Depth | 3 in |
Drill Bit Dimension Type | Fractional Inch |
Dimension Type | Fractional Inch |
Shank Hex Size | 1/4 in |
Depth:Dia. Ratio | 12xD |
Description
Hex Shank Drill Bit, 1/4 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Compression, 1/2, 1 1/8, 3 (60-169MW)
- KIPP Star Grip, Form: E, Tapped Blind Hole, DIN 6336, D=1/2-13, D1= 63, H=42, Stainless Steel Polished (K0150.563A52)
- TITAN Hex Bit Socket, 1/2" Drive, 11mm, Chrome (15611)
- RIDGID Jaw, Assy 1807 3/4" Compact (22968)
- BOSCH Impact Drill Bit, 13/64" Size, 3-5/8" L (TI4140IM)
- BOSCH Impact Drill Bit, 7/16" Size, 5-1/2" L (BL4155IM)
- BOSCH Impact Drill Bit, 1/2" Size, 6" L (TI4159IM)
- BOSCH Impact Drill Bit, 5/16" Size, 4-1/2" L (BL2147IM)
- BOSCH Impact Drill Bit, 1/8" Size, 2-3/4" L (BL2135IM)
- BOSCH Impact Drill Bit, 9/64" Size, 2-7/8" L (BL4136IM)
- VIKING 5/64" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12 (40500)
- Bosch Twist Drill Bits